Shop All Binders
Universal
Slant D-Ring View Binder, 3 Rings, 1" Capacity, 11 x 8.5, Navy Blue
Mfr # 1147
Zoro # G306434698
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 220
- Number of Rings 3
- Material Polypropylene
- Ring Mounting Back
- Binder Size Capacity 1"
Product Information
Dimensions
Binder Size Capacity | 1" |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 8.5 x 11 |
Back Cover Insert Size | 8.5 x 11 |
Details
Binder Sheet Capacity | 220 |
Number of Rings | 3 |
Material | Polypropylene |
Item | Binders |
Ring Mounting | Back |
Insert Description | Front; Spine; Back |
Inside Pocket Description | One Front; One Back |
Binder Type | Ring |
Ring Style | Slant D-Ring |
Binder Color(s) | Navy Blue |
Binder Style | View |
Description
Matte-finish, transparent plastic overlays on front cover, back cover and spine present limitless label customization options. Slant rings allow smooth page turning and hold more documents than the same-size round rings. Open and close triggers provide fast, nearly effortless access to single sheets. Binder features back-mounted rings for added convenience. Two inside pockets provide extra storage for loose documents. Poly material is non-stick so inserts, pockets and cover won't lift print.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEFTY Slider Bags, 1 qt, 1.5 mil, 4.38" x 8.5", Clear, PK40 (R81240)
- UNIVERSAL Ballpoint Pen, Medium, Black, PK60 (UNV15613)
- CAMBRIDGE SECURITY SEALS Global Industrial„¢ High Security Bolt Seal, Green, 50/Pack (BLT20354)
- NATIONAL CHECKING National Checking Tape Register Roll 44mm White 1 Ply, PK50 (1441SP)
- UNIVERSAL Universal® D-Ring Binder, 2" Capacity, 8-1/2 x 11, Black (20781)
- UNIVERSAL Universal® Suede Finish Vinyl Round Ring Binder, 1" Capacity, Black (UNV31401***)
- UNIVERSAL Universal Suede Finish Vinyl Round Ring Binder, 3" Capacity, Royal Blue (UNV30408***)
- UNIVERSAL Universal One Comfort Grip Deluxe Plus D-Ring View Binder, 1" Capacity, 8-1/2 x 11, Black (UNV30711***)
- UNIVERSAL Universal One Comfort Grip Deluxe Plus D-Ring View Binder, 4" Capacity, 8-1/2 x 11, Black (UNV30753***)
- UNIVERSAL Universal® Suede Finish Vinyl Round Ring Binder, 1-1/2" Capacity, Black (33401)
- UNIVERSAL Universal Deluxe Round Ring Vinyl View Binder, 3" Capacity, Light Blue (UNV20753***)
- Universal Binders