Shop All Correction Fluid & Erasers
Universal
Side-Application Correction Tape, 1/5" x 393", PK2
Mfr # UNV75609
Zoro # G4597912
product price: $3.79
/pk 2, $1.90/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent Gray/Red
- Width 0.2"
- Length 393"
- Line Coverage 1
Product Information
- Brand Universal
- MFR # UNV75609
- Zoro # G4597912
- UPC # 87547756096
- Country of Origin China
- Category Correction Fluid & Erasers
Dimensions
Width | 0.2" |
Length | 393" |
Details
Item | Correction Tapes |
Color | Transparent Gray/Red |
Line Coverage | 1 |
Description
Universal® Side-Application Correction Tape, 1/5" x 393", 2/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 8/46-8)
- BRADY BBP85 Printer Lean 5S with Brady Workstatin Software SFID Suite Kit (BBP85-LEAN-KIT)
- HOUSE OF DOOLITTLE Laminated World Map, 38in x 25in (711)
- IDL PACKAGING Poly Cord Strapping, 1 1/4"x820 Ft., White (CCS-114)
- UNIVERSAL Bevel Block Erasers, PK20 (UNV55120)
- UNIVERSAL Pencil Cap Erasers, PK150 (UNV55150)
- UNIVERSAL Correction Tape Dispenser, Non-Refillable, 1/5" x 315", PK6 (UNV75606)
- UNIVERSAL Correction Tape, Mini Economy, Non-Refillable, 1/4" x 275", PK10 (UNV75611)
- UNIVERSAL Side-Application Correction Tape, Non-Refillable, 1/5" x 393", PK10 (UNV75612)
- UNIVERSAL Correction Tape Dispenser, Non-Refillable, 1/5" x 315", PK2 (UNV75602)
- EASY-TO-ORGANIZE Pencil Cap Erasers, for Standard Pencils, 144-BX, Pink (EA127708)
- Universal Correction Fluid & Erasers