Shop All Sticky Notes
Universal
Self-Stick Note Pads, 3" x 3", Yellow, 90-Sheet, PK24
Mfr # UNV35693
Zoro # G4585400
product price: $12.19
/pk 24, $0.51/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Sheet Size 3" x 3"
- Rule Unruled
- Number of Sheets 90
- Paper Weight 2.01 lbs
Product Information
- Brand Universal
- MFR # UNV35693
- Zoro # G4585400
- UPC # 87547356937
- Country of Origin China
- Category Sticky Notes
Dimensions
Sheet Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Color | Yellow |
Rule | Unruled |
Number of Sheets | 90 |
Paper Weight | 2.01 lbs |
Body Material | Paperboard |
Note Dispenser Type | Cabinet Pack Tray |
Shape | Square |
Features | Cabinet Pack—Includes 24 pads in a convenient tray to help you keep your supplies neat and organized. |
Pad Type | Standard |
Dispenser Color/Design | Red |
Includes | (1) Cabinet Pack Tray |
Description
Universal® Self-Stick Note Pads, 3" x 3", Yellow, 90-Sheet, 24/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Removable Marker, Fine Tip, Blue (96302)
- A2Z SCILAB Stitch Suture Scissors 3.5 One Hook Blade Stainless Steel, Multi Titanium Color (A2Z-ZR867)
- BUSINESS SOURCE Paper, Copy, 20#, 92Brt, 8.5"x11", PK5 (32125)
- B-TEK WORLDWEIGH Compact Bench Scale, 60 lb., Digital, LCD (C100)
- UNIVERSAL Deluxe Message Arrow Flags, "Intital Here", Blue, PK100 (UNV99009)
- UNIVERSAL Self-Stick Page Tabs, 1/2" x 2", Assorted Colors, PK500 (UNV99026)
- UNIVERSAL Note, Selfstik, 3"x5", Yellow, PK18 (UNV35692)
- UNIVERSAL Message Arrow Flags, "Sign Here", Assorted Colors, 0.5"x1.75", PK120 (UNV99011)
- UNIVERSAL Fan-Folded Self-Stick Pop-Up Note Pads, 3"x3", Yellow, 90-Sheet, PK24 (UNV35694)
- UNIVERSAL Deluxe Message Arrow Flags, "Sign Here", Asstd Colors, 1"x1.75", PK120 (UNV99010)
- 3M Post-it® Greener Notes Recycled Notes 653RPA, 1-1/2" x 2", Sunwashed Pier, 100 Sheets, 12/Pack (653RPA)
- Universal Sticky Notes