Shop All Sticky Notes
Universal
Self Stick Index Tab, 1", Assorted Colors, PK100
Mfr # UNV99020
Zoro # G4596880
product price: $3.99
/pk 100, $0.04/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1"
- Size 1
- Paper Weight 0.05 lbs
- Color Assorted
- Color Type Brights
Product Information
- Brand Universal
- MFR # UNV99020
- Zoro # G4596880
- UPC # 87547990209
- Country of Origin China
- Category Sticky Notes
Dimensions
Overall Width | 1" |
Size | 1 |
Details
Item | Page Flags |
Paper Weight | 0.05 lbs |
Color | Assorted |
Color Type | Brights |
Features | Reusable/Repositionable |
Assortment Colors | Blue; Green; Red; Yellow |
Description
Universal® Self Stick Index Tab, 1", Assorted Colors, 100/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Watercolor Happy Birthday Chart (TCR7929)
- ZORO SELECT ECT32 24 x 24 x 12 RSC, 24x24x12 in (60YP97)
- LIONEL SF Super Chief LC Model Train Set (LNL84719)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Red (15A918)
- UNIVERSAL Fan-Folded Self-Stick Pop-Up Note Pads, 3"x3", Yellow, 90-Sheet, PK24 (UNV35694)
- UNIVERSAL Note, Selfstik3"x3", Yellow, PK18 (UNV35688)
- UNIVERSAL Sticky Notes, Scratch Pad, 4x6 In, PK12 (UNV35614)
- UNIVERSAL Self Stick Index Tab, 2", Assorted Colors, PK40 (UNV99021)
- UNIVERSAL Deluxe Message Arrow Flags, "Sign Here", Asstd Colors, 1"x1.75", PK120 (UNV99010)
- UNIVERSAL Self-Stick Note Pads, 3" x 3", Pastel, 90-Sheet, PK24 (UNV35695)
- POST-IT Pad, Post-It, 2"X2", PK10 (62210SSCY)
- Universal Sticky Notes