Shop All Printer Labels
Universal
Self-Adhesive Removable Color-Coding Labels, 0.75" dia, Yellow, PK1008
Mfr # UNV40114
Zoro # G4067382
Sold in multiples of 3 for $7.05
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Paper
- Shape Round
- Background Color Yellow
- Adhesive Removable Self-Adhesive
Product Information
- Brand Universal
- MFR # UNV40114
- Zoro # G4067382
- UPC # 87547401149
- Country of Origin China
- Category Printer Labels
Dimensions
Size | 4 x 6 |
Details
Item | Labels |
Color | Yellow |
Material | Paper |
Shape | Round |
Background Color | Yellow |
Adhesive | Removable Self-Adhesive |
Labels Per Sheet | 28 |
Labels Per Unit | 1008 |
Description
Universal® Self-Adhesive Removable Color-Coding Labels, 0.75" dia., Yellow, 28/Sheet, 36 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 14" x 12" x 3", Kraft, 25/Bundle (55VH04)
- CRAYOLA Artista II 8-Color Watercolor Set, 8 Assorted Colors (531508)
- ZORO SELECT Corrugated Mailers, 5" x 4" x 3", White, 50/Bundle (M543)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 48", Kraft, 20/Bundle (11A683)
- UNIVERSAL 2" x 4" Permanent Label, Pk2500 (UNV80004)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk3000 (UNV80102)
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia., White, PK1008 (UNV40108)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk750 (UNV80101)
- UNIVERSAL 3-7/16" x 2/3" File Folder Label, Pk750 (UNV80111)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk7500 (UNV80120)
- AVERY DENNISON File Folder Labels, White, PK300 (2181)
- Universal Printer Labels