Shop All Multi-Gas Detectors
Universal Security Instruments
10-Year Sealed Battery Operated 3 in 1 Smoke Fire&Carbon Monoxide Detector Multi-Criteria Detection
Mfr # AMIC3511SB
Zoro # G810107378
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Universal Security Instruments
- MFR # AMIC3511SB
- Zoro # G810107378
- UPC # 42741835114
- Country of Origin United States
- Category Multi-Gas Detectors
Description
Advanced Intelligence Detects Both Fast Flaming and Slow Smoldering Fires. Artificial Intelligence Techniques Used to Classify Smoke and Fire Profiles. Microprocessor Virtually Eliminates Nuisance Alarms Caused by Everyday Cooking Smoke, Steam, etc. Detection of Polyurethane Foam in both Slow Smoldering and Fast Flaming Fire. Immunity to High-Voltage Current Surges. No Batteries to Change. Maintenance-Free Battery Power Provides 10-Years of Safety Protection. Conforms to New UL Standard 217 8th Edition Requirements.Advanced intelligence detects both fast flaming and slow smoldering firesDetects Both Fast-Flaming And Slow-Smoldering FiresMicroprocessor virtually eliminates nuisance alarms caused by everyday cooking smoke, steam, etc.Detection of polyurethane foam in both slow smoldering and fast flaming firesImmunity to high-voltage current surgesTamper Resistant Design Provides A Higher Level Of SecurityLithium-free 10-year permanent powerAlkaline batteries are safer and more eco-friendlyMaintenance-free battery power provides 10-years of safety protectionTamper-proof design prevents battery removalLED power/status indicatorTest/reset/silence buttonBase dia: 5-5/8 in.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Pearl Goatskin Driver w/Backhand Protection, Size M (20-1-5000-M)
- MR. CHAIN Plastic Chain, 1 1/2" x 100 ft., Sfty Org (30012-100)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size L (60-1-1722-L)
- ARCHITECTURAL MAILBOXES Brass 5 inch Floating House Number Satin Nickel 0 (3585SN-0)
- UNIVERSAL SECURITY INSTRUMENTS 10 Year Sealed, Battery Operated, 2-In-1 Smoke And Fire Detector, Multi-Criteria Detection (AMI3051SB)
- INDUSTRIAL SCIENTIFIC Mx6 Ibrid Multi-Gas Monitor - Lel, H2S (MX6-K023C211)
- MPOWER POLI Pump 5-Gas Detector CO2/LEL/O2/H2S/CO 30+ Interchangeable Sensors (MP400P-5Gas-NDIR)
- SENSIT Multi-Gas Detector, 4 Gas, 12 hr Battery Life, Yellow (909-00000-H)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-K11111)
- HONEYWELL Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-N)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-R)
- Universal Security Instruments Multi-Gas Detectors