Shop All File Folders
Universal
Screw-Together Frame 23-26.77", PK6
Mfr # UNV68000
Zoro # G4258917
product price: $70.99
/pk 6, $11.83/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Size Legal
- Paper Capacity 26.77"
Product Information
- Brand Universal
- MFR # UNV68000
- Zoro # G4258917
- UPC # 087547680001
- Country of Origin United States
- Category File Folders
Dimensions
Size | Legal |
Details
Item | Screw-Together Hanging Folder Frame |
Color | Silver |
Material | Steel |
Paper Capacity | 26.77" |
Description
Screw-Together Hangng Fldr,23-26.77 In.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO 48"x72" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Color: White (668AG-DD)
- CIG Dataproducts Non-OEM New Red/Black Calculator Ribbon for Unisys 19-2076-891 (EA) (R3027)
- BESTAR 18.2" D, White, Melamine (160630-1117)
- PARTNERS BRAND Self-Seal Bubble Mailers, #4, 9 1/2" x 14 1/2", White, 25/Case (B857WSS25PK)
- UNIVERSAL Manila Folder 8-1/2 x 11", 1 Fastener, 1/3-Tab, PK50 (UNV13410)
- UNIVERSAL Hanging File Folders 9-3/8" x 11-3/4", Standard Green, Pk25 (UNV14115)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Red, Pk100 (UNV12303)
- UNIVERSAL Self-Adhesive Paper/File Fastener, PK100 (UNV81003)
- UNIVERSAL Universal Screw-Together Hanging Folder Frame, Letter Size, 23-26.77" Long (UNV17000***)
- UNIVERSAL Redrope Expanding File Pockets, 3.5" Expansion, Letter Size, Assorted Colors, PK5, 5PK (UNV13562)
- C-LINE PRODUCTS Classroom Connector™ School-To-Home Folders, Purple, PK25 (32009)
- Universal File Folders