Shop All Rulers and Straight Edges
Universal
Ruler, 12", Stainless Steel, Cork Back
Mfr # UNV59023
Zoro # G4426451
product price: $2.45
/ea
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12"
- Material Stainless Steel
- Graduations 1/16"
- Measurement Type Standard/Metric
Product Information
- Brand Universal
- MFR # UNV59023
- Zoro # G4426451
- UPC # 087547590232
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12" |
Details
Material | Stainless Steel |
Graduations | 1/16" |
Measurement Type | Standard/Metric |
Item | Rulers |
Description
The Universal UNV59023 Stainless Steel Ruler is a durable tool. This 12" stainless steel ruler features a cork back to prevent slipping on smooth surfaces. It has both inches and centimeters, making it ideal for measuring in either system. The stainless steel construction makes the ruler easy to clean and maintain. Keep yourself equipped with this Universal UNV59023 Stainless Steel Ruler today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Hacksaw Blade, 12 In, 24 TPI, Bi-metal (15-631)
- BON TOOL Wipe Down Knife, Rubber 6 1/2" X 4 1/2", Rubber Handle (15-320)
- PROTO 3/4 in Drive Impact Socket 36 mm Size, Standard Socket, black oxide (J07536MT)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION 2-Tool Combo Kit (2490-22)
- UNIVERSAL Clear Plastic Ruler, Standard/Metric, 6", PK2 (UNV59025)
- UNIVERSAL Flat Wood Ruler, Standard/Metric, 6", PK2 (UNV59024)
- UNIVERSAL Flat Wood Ruler w/Double Metal Edge, 12", Clear Lacquer Finish (UNV59021***)
- UNIVERSAL Ruler, Wood, 12", Double Edge (UNV59021)
- UNIVERSAL Stainless Steel Ruler w/Cork Back and Hanging Hole, 12", Silver (UNV59023***)
- UNIVERSAL Ruler, Acrylic, Clear, 12" (UNV59022)
- ACME UNITED Westcott® Stainless Steel Ruler with Non Slip Cork Base, 12" Long, 1 Each (10415)
- Universal Measuring and Layout Tools