Shop All Rubber Bands
Universal
Rubberbands, Size 32, 1/4 lb., PK205
Mfr # UNV00432
Zoro # G4696855
original price:
$2.78
14% off
new price: $2.39
/pk 205, $0.01/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32
- Material 70% Rubber
- Color Beige
- Length 3"
- Width 0.13"
Product Information
- Brand Universal
- MFR # UNV00432
- Zoro # G4696855
- UPC # 087547004326
- Country of Origin Thailand
- Category Rubber Bands
Dimensions
Size | 32 |
Length | 3" |
Width | 0.13" |
Overall Width | 1/8 in |
Overall Length | 3 in |
Band Box Size | 4 oz |
Classification Size | 32 |
Details
Item | Rubber Band |
Material | 70% Rubber |
Color | Beige |
Weight | 0.25 lbs |
Standards | Meets all FDA requirements for direct food contact |
Max Band Elongation | 6.25 |
Band Gauge | 0.04" |
Band Breaking Strength | 12 lbs |
Max Band Elasticity | 620-720 psi |
Description
Rubber Band, Material Rubber, Color Beige, Package Quantity 205
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Copyholder, Monitor, Flex, Black (K62081B)
- OHAUS Digital Compact Bench Scale 6200g Capacity (STX6201)
- BRECKNELL PS500 Floor Scale System - 36" (816965001897)
- CRAYOLA Sidewalk Chalk, Washable, 4"L, 24/BX, AST PK (CYO512024)
- UNIVERSAL Rubberbands, Size 64, 1/4 lb., PK80 (UNV00464)
- UNIVERSAL Rubber Bands, Size 30, 2"x1/8", PK1100 (UNV00130)
- UNIVERSAL Rubber Band, 3 In., Size 32, Beige, PK820 (UNV00132)
- UNIVERSAL Rubber Band, 3-1/2 In., Sz 33, Beige, PK640 (UNV00133)
- UNIVERSAL Rubber Band Ball, 3" Diameter, Size 32, Assorted Colors, 260/Pack (UNV00460)
- UNIVERSAL Rubberbands, Size 19, 1/4 lb., PK310 (UNV00419)
- BUSINESS SOURCE Rubberbands, Size 84, 1Lb, PK150 (15751)
- Universal Rubber Bands