Shop All File Folders
Universal
Recycled Wall File, Three Pocket, PK3
Mfr # UNV08121
Zoro # G4258987
original price:
$16.00
23% off
new price: $12.25
/pk 3, $4.08/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13"
- Color Black
- Material Plastic
- Size Letter
- Includes Mounting Hardware
Product Information
- Brand Universal
- MFR # UNV08121
- Zoro # G4258987
- UPC # 087547081211
- Country of Origin China
- Category File Folders
Dimensions
Width | 13" |
Size | Letter |
Depth | 4.13" |
Outside Height | 14.5" |
For File Size | Letter |
Overall Height | 14 1/2 in |
Overall Width | 13 in |
Paper Size | Letter |
Overall Depth | 4 1/8 in |
Details
Item | Wall File |
Color | Black |
Material | Plastic |
Includes | Mounting Hardware |
Features | Three-Pocket Set—Expand with Add-On Pockets (sold separately). |
For Use With | Universal® Recycled Wall File Add-On Pockets 08122 |
Number of File Pockets | 3 |
Hanging File Systems Type | Hanging Expandable Multiple Pockets |
Product Type | Wall File |
Includes Mounting Hardware | Mounting Hardware Included |
Number of Compartments | 3 |
Description
Wall File, Material Plastic, Color Black, Number of Compartments 3, Package Quantity 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON GPR54 Drum Unit 35.5K YLD (9437B003)
- DORAN Bench Scale 100 lb. Capacity, 12" x 12" (7100XL/12)
- DAHLE High Security Shredder, P-7, 8-10 Sheets (40534)
- ZORO SELECT VCI Paper, Brown, 36 In. W, 600 ft. L (5VFY5)
- UNIVERSAL Top-Load Poly Sheet Protector 8-1/2 x 11", PK100 (UNV21125)
- UNIVERSAL Classification Folder 8-1/2 x 11", 6 Section, Manila, PK15 (UNV10300)
- UNIVERSAL End Tab Classification Folder, Legal 6 Section, PK10 (UNV10316)
- UNIVERSAL Two-Pocket File Folder, Assorted, PK25 (UNV56613)
- UNIVERSAL Top Tab File Folders, 13Cut Tabs Assorted, Letter Size, 075 Expansion, Manila, 250PK (5749)
- UNIVERSAL Screw-Together Frame 23-26.77", PK6 (UNV68000)
- SMEAD File Folder 8-1/2 x 11", 1/3-Cut Tab, Left Position, Manila, PK100 (10335)
- Universal File Folders