Shop All File Boxes
Universal
Recycled Medium-Duty Record Storage Box, Letter/Legal, Kraft/Grn, PK12
Mfr # 9523101
Zoro # G4138615
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 10"
- Closure Lift-Off Lid
- Width 12"
- Depth 15"
Product Information
- Brand Universal
- MFR # 9523101
- Zoro # G4138615
- UPC # 50087547282231
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Letter/Legal |
Height | 10" |
Width | 12" |
Depth | 15" |
Inside Height | 10" |
Inside Width | 12" |
Details
Item | File Boxes |
Closure | Lift-Off Lid |
Color | Kraft/Green |
Material | Corrugated Fiberboard |
Number of Bins | 1 |
Stacking Strength | 350 lb |
Box Style | Easy Assembly |
Box Type | Stackable File Storage |
Strength | Medium-Duty |
Description
Universal® Recycled Medium-Duty Record Storage Box, Letter/Legal Files, Kraft/Green, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL3220, SPECIAL ORDER, 3" X 5" (DL3220)
- BAZIC Neon Color Printed Sign Here Flags with Dispenser, 25 Flags, PK48 (5172)
- IDEAL Shredder, 2445, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0066H)
- ZORO SELECT Flat Corrugated Boxes, 14" x 14" x 4", Kraft, 25/Bundle (11R364)
- UNIVERSAL Economy Boxes, 12x15x9-7/8, White, PK10 (UNV25223)
- UNIVERSAL Econ Storage Box, Tie Closure, Legal, PK12 (UNV75130)
- UNIVERSAL Econ Storage Box, LiftOff, Lettr/Lgal, PK12 (UNV95223)
- UNIVERSAL Tote Storage Box, 20-1/8x14-5/8x10-3/4 (UNV40015)
- UNIVERSAL Economy Storage Box, Tie Close, Ltter, PK12 (UNV75120)
- UNIVERSAL File Boxes, Black/Gray, Plastic (UNV40010)
- BAZIC BAZIC® Folding Cart on Wheels w/Lid Cover, 16 x 18 x 15in, Black/Gray (2196)
- Universal File Boxes