Shop All Reclosable Bags
Universal
Reclosable Poly Bags, ZipperStyle Closure, 2 mil, 2 x 3, Clear, 1000PK
Mfr # UFS2MZ23
Zoro # G307270462
product price: $12.99
/pk 1000, $0.01/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 2"
- Color Clear
- Material Polyethylene
- Standards FDA Approved
Product Information
- Brand Universal
- MFR # UFS2MZ23
- Zoro # G307270462
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Width | 2" |
Outside Height | 3" |
Details
Thickness | 2 mil |
Color | Clear |
Material | Polyethylene |
Standards | FDA Approved |
Features | Zipper-Style Closure; General Purpose Application |
Item | Bags |
Closure Type | Zip Lock |
Description
A convenient way to store items such as small parts, nuts and bolts Closure protects products from dust and wet environments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKLAND Rockland R02-CAMO 19 in. Rolling Backpack Multipurpose Suitcase; Camo (R02-CAMO)
- SWINGLINE Staples, Heavy-Duty, Cp, 3/8", PK1000 (35318)
- BUSINESS SOURCE Opener, Letter, Steel, Sr (32376)
- ZORO SELECT Bubble Bags, 3/16 In, 15-1/2x10 In, PK250 (5VEZ0)
- UNIVERSAL Reclosable Poly Bags, ZipperStyle Closure, 2 mil, 3 x 5, Clear, 1000PK (UFS2MZ35)
- BSC PREFERRED 6 x 6'' - 2 Mil Reclosable Poly Bags, 1000PK (S-1697)
- ZORO SELECT Reclosable Poly Bag, PK250 (F41824)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk100 (2EWR2)
- SEALER SALES 3.6" x 5.6" + 1.2" BOPP Resealable Bags, 500pcs, 500PK (RB-35-55-160-A)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk100 (5ZW45)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Pink, Pk1000 (5CXN1)
- Universal Shipping & Packing Bags