Shop All Printer Labels
Universal
Printer Label, Permanent, White, PK5000
Mfr # 70104
Zoro # G0245771
product price: $20.55
$20.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Dot Matrix Printers
- Label Height 3 1/2 in
- Labels per Sheet 5,000
- Color White
- Height 3-1/2"
Product Information
- Brand Universal
- MFR # 70104
- Zoro # G0245771
- UPC # 087547701041
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 3 1/2 in |
Height | 3-1/2" |
Width | 15/16" |
Label Width | 15/16 in |
Label Size | 0.94 in x 3.5 in |
Details
Item | Printer Label |
Printer Series Compatibility | Dot Matrix Printers |
Labels per Sheet | 5,000 |
Color | White |
Adhesive | Permanent Self-Adhesive |
Style | Multipurpose Identification |
Material | Paper |
Total Number of Labels | 5000 |
Laminated | No |
Recycled Content | 0 % |
For Use With | Dot Matrix Printers |
Shape | Rectangular |
Background Color | White |
Product Type | Printer Label |
Features | Self-adhesive |
Labels Across | 1 |
Labels Per Unit | 5000 |
Description
Printer Label, For Use With Dot Matrix Printers, Label Height 3 1/2 in, Label Width 15/16 in, Color White, Permanent Adhesive, Material Paper, Laminated No, Labels per Sheet 5,000, Total Number of Labels 5,000, Recycled Content 0 Percent, Package Quantity 5000
- •Print labels for mass mailings from your pin-fed printer.
- •Self-adhesive labels apply quickly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paintstick, Gold, 4-1/4" L, 11 mm Tip (51131)
- SHARPLINE CONVERTING EXACTO KNIFE PEN TYPE (TPZ0010)
- BIC Dry Erase Marker, Black, Blue, Green, Red, 4PK (BICGDEP41ASST)
- LUXOR Wall-mounted Whiteboards, 96" x 40" (WB9640W)
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia., Red, PK1008 (UNV40103)
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia., White, PK1008 (UNV40108)
- UNIVERSAL 8.5" x 11" White Permanent Label, Pk100 (UNV80109)
- UNIVERSAL 5.5" x 8.5" Inkjet/Laser Printer Label Pk200 (UNV80206)
- UNIVERSAL 1" x 2-13/16" Copiers Address Labels, Pk3300 (UNV90102)
- UNIVERSAL 3-7/16" x 2/3" White File Folder Label, Pk750 (UNV80011)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk3000 (UNV80102)
- Universal Printer Labels