Shop All Binders
Universal
Pressboard Hanging Binder, 2 Posts, 6" Capacity, 9.5 x 11, Light Blue
Mfr # A7011722A
Zoro # G5170390
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressboard
- Size 9.5 x 11
- Sheet Size - Binders 9.5 x 11
- Type Post
- Binder Type Post
Product Information
Dimensions
Size | 9.5 x 11 |
Sheet Size - Binders | 9.5 x 11 |
Binder Sheet Size | 9.5 x 11 |
Binder Size Capacity | 6" |
Details
Color | Light Blue |
Material | Pressboard |
Item | Binders |
Type | Post |
Binder Type | Post |
Binder Style | Non-View |
Number of Posts | 2 |
Binder Color(s) | Light Blue |
Description
Universal® Pressboard Hanging Binder, 2 Posts, 6" Capacity, 9.5 x 11, Light Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Crayons, Cello Pack, 4, PK360 (520083)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 1.1/4" Width, PK25 (FDT9331720NFMT)
- 3M Scotch, 3850 HEAVY-DUTY PACKAGING TAPE, 3in CORE, 1.88in X 54.6 YDS, CLEAR, 6/PACK (38506)
- ZORO SELECT Engineers Black Book, Spanish (5DFD8)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 0.5" Capacity, 11 x 8.5, Navy Blue (1147)
- UNIVERSAL Universal® Economy D-Ring Vinyl View Binder, 3" Capacity, White (UNV20748***)
- UNIVERSAL Universal® Economy D-Ring Vinyl View Binder, 5" Capacity, Black (20998)
- UNIVERSAL Economy Round Ring View Binder, 3 Rings, 1.5 in. Capacity, 11 x 8.5, White, 12PK (20972CT)
- UNIVERSAL Universal® Economy D-Ring Vinyl View Binder, 2" Capacity, Black (UNV20745***)
- UNIVERSAL Universal® Deluxe Round Ring Vinyl View Binder, 2" Capacity, Light Blue (UNV20733***)
- MEAD Trapper Keeper 3-Ring Pocket Binder, 1 in. Capacity, 11.25 x 12.19, Palm Trees (260038FDE1-ECM)
- Universal Binders