Shop All File Folders
Universal
Pressboard Classification Folder 8-1/2 x 14", Green, PK10
Mfr # UNV10311
Zoro # G4260588
product price: $40.75
/pk 10, $4.08/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 2"
- Color Cobalt Blue
- Size Legal
- Tab Cut 2/5
- Type Top Tab
Product Information
- Brand Universal
- MFR # UNV10311
- Zoro # G4260588
- UPC # 087547103111
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 2" |
Size | Legal |
Folder Size | Legal |
Details
Item | Pressboard Classification Folders |
Color | Cobalt Blue |
Tab Cut | 2/5 |
Type | Top Tab |
Tab Position | Right of Center Position |
Divider Color | Natural Brown |
Fasteners per Divider | 2 |
Cover Fastener Capacity | 2" |
Cover Tab Position | Right of Center |
Cover Tab Cut | 2/5-Cut |
Cover Material | 25-pt Pressboard |
Cover Fasteners | 2 |
Divider Fastener Capacity | 1" |
Divider Tab Cut | 2/5-Cut |
Cover Color | Cobalt Blue |
Divider Material | 20-pt Kraft |
Total Number of Fasteners | 6 |
Divider Tab Style | Top Tab |
Total Number of Dividers | 2 |
Cover Tab Style | Top Tab |
Description
Classification Folder,Legal,6S,Blue,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping Sealer, 1/2 in. W (40TP72)
- AVERY Mini Durable View Binder, 1" Round Rings (17167)
- VESTIL Steel Strapping Tensioner/Sealer/Cutter (PKG-TSCS-75)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Frbl Fsh Pk (WAU22681)
- UNIVERSAL 6-Sect Pressboard End Tab Class Folders, 2 Divs, Letter, Yellow, PK10 (UNV10319)
- UNIVERSAL Four-Section Pressboard Classification Folders, 1 Divider, Letter Size, Light Blue, PK20, 20PK (5508)
- UNIVERSAL End Tab Folder 8-1/2 x 14", 2 Fastener, Manila, Pk50 (UNV13220)
- UNIVERSAL Economical Insertable Tab Dividers, 5 Tab, Multicolor, Pk6 (UNV21870)
- UNIVERSAL Top Tab File Folders, 1/3-Cut Tabs: Assorted, Letter Size, 0.75 in. Expansion, Manila, 50PK (UNV18104)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Gray, PK10 (UNV10272)
- SMEAD Classification Folder, Dark Blue, PK10, Width: 14-3/4" (19077)
- Universal File Folders