Shop All File Folders
Universal
Pressboard Classification Folder 8-1/2 x 14", Green, PK10
Mfr # UNV10281
Zoro # G4260761
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 2"
- Color Green
- Size Legal
- Tab Cut 2/5
- Type Top Tab
Product Information
- Brand Universal
- MFR # UNV10281
- Zoro # G4260761
- UPC # 087547102817
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 2" |
Size | Legal |
Folder Size | Legal |
Details
Item | Pressboard Classification Folders |
Color | Green |
Tab Cut | 2/5 |
Type | Top Tab |
Tab Position | Right of Center Position |
Divider Color | Natural Brown |
Features | Six-Section |
Cover Fasteners | 2 |
Fasteners per Divider | 2 |
Cover Color | Green |
Divider Material | 17-pt Kraft |
Total Number of Fasteners | 6 |
Total Number of Dividers | 2 |
Cover Tab Cut | 2/5-Cut |
Divider Fastener Capacity | 1" |
Cover Tab Position | Right of Center |
Divider Tab Cut | 2/5-Cut |
Cover Material | 25-pt Pressboard |
Cover Fastener Capacity | 2" |
Cover Tab Style | Top Tab |
Divider Tab Style | Top Tab |
Description
Classification Folder,Legal,Green,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN GREEN Bale Ties, Painted, .106 In Dia, 18ft, PK125 (KGBT 12g x 18ft x 125)
- TEXAS TOY DISTRIBUTION Texas Toy Distribution MH003-B225 NASA Apollo Lunar Module 3D Puzzle - 45 Piece (MH003-B225)
- LABELWORKS PX Adapter for LW-PX900 and LW-PX800 (AST1527)
- QUARTET Enclosed Cork Bulletin Board 39"H x 56"W (EISC3956)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Green, PK10 (UNV10312)
- UNIVERSAL Two-Pocket File Folder 8-1/2 x 11", Dark Blue, PK25 (UNV57116)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Gray, PK10 (UNV10272)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Green, PK10 (UNV10302)
- UNIVERSAL Expandable File 8-1/2 x 11" Redrope, 5-1/4" Expansion (UNV13090)
- UNIVERSAL Front Report Cover Tang Fastener, PK25 (UNV57119)
- PENDAFLEX File Folders 8-1/2" x 14", Straight Tab, Manila, Pk100 (PFX753)
- Universal File Folders