Shop All File Folders
Universal
Pressboard Classification Folder 8-1/2 x 14", Green, PK10
Mfr # UNV10261
Zoro # G4260807
product price: $41.89
/pk 10, $4.19/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 2"
- Color Green
- Size Legal
- Tab Cut 2/5
- Type Top Tab
Product Information
- Brand Universal
- MFR # UNV10261
- Zoro # G4260807
- UPC # 087547102619
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 2" |
Size | Legal |
Folder Size | Legal |
Details
Item | Pressboard Classification Folders |
Color | Green |
Tab Cut | 2/5 |
Type | Top Tab |
Tab Position | Right of Center Position |
Divider Color | Natural Brown |
Features | Four-Section |
Cover Tab Cut | 2/5-Cut |
Cover Material | 25-pt Pressboard |
Cover Fastener Capacity | 2" |
Divider Fastener Capacity | 1" |
Total Number of Fasteners | 4 |
Total Number of Dividers | 1 |
Divider Material | 17-pt Kraft |
Cover Tab Position | Right of Center |
Cover Tab Style | Top Tab |
Cover Fasteners | 2 |
Divider Tab Cut | 2/5-Cut |
Fasteners per Divider | 1 |
Cover Color | Green |
Divider Tab Style | Top Tab |
Description
Classification Folder,Legal,Green,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 20" x 18" x 22", Kraft, 10/Bundle (493U58)
- ACCO Acco 19928 Pressboard Report Cover Prong Clip Legal 2'' Capacity Red (19928)
- TABBIES Protectors, End-Tab, Folder Pk (TAB68386)
- ZORO SELECT Shipping Box, 22x14x12 in (55NN05)
- UNIVERSAL End Tab Folder 8-1/2 x 11", 2 Fastener, Manila, Pk50 (UNV13120)
- UNIVERSAL Recycled Wall File, Three Pocket, PK3 (UNV08121)
- UNIVERSAL Expanding Poly File Jackets, 1 Section, Straight Tab, Letter Size, Assorted, 10PK (UNV50750)
- UNIVERSAL PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Light Blue (UNV80572)
- UNIVERSAL Universal® Pressboard Classification Folders, Letter, Six-Section, Cobalt Blue, 10/Box (UNV10301***)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Blue, PK10 (UNV10201)
- UNIVERSAL 4-, 6-, 8-Section Classification Folders, 1 Divider, Letter, Red, PK10 (UNV10250)
- Universal File Folders