Shop All File Folders
Universal
Pressboard Classification Folder 8-1/2 x 11", Red, PK10
Mfr # UNV10303
Zoro # G4260518
product price: $48.99
/pk 10, $4.90/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 2"
- Color Ruby Red
- Size Letter
- Tab Cut 2/5
- Type Top Tab
Product Information
- Brand Universal
- MFR # UNV10303
- Zoro # G4260518
- UPC # 087547103036
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 2" |
Size | Letter |
Folder Size | Letter |
Details
Item | Pressboard Classification Folders |
Color | Ruby Red |
Tab Cut | 2/5 |
Type | Top Tab |
Tab Position | Right of Center Position |
Divider Color | Natural Brown |
Cover Fasteners | 2 |
Cover Tab Cut | 2/5-Cut |
Divider Tab Cut | 2/5-Cut |
Total Number of Fasteners | 6 |
Divider Tab Style | Top Tab |
Cover Tab Position | Right of Center |
Total Number of Dividers | 2 |
Divider Fastener Capacity | 1" |
Cover Tab Style | Top Tab |
Fasteners per Divider | 2 |
Cover Material | 25-pt Pressboard |
Divider Material | 20-pt Kraft |
Cover Color | Ruby Red |
Cover Fastener Capacity | 2" |
Description
Classification Folder,Lttr,Ruby Red,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 815 Ivr 24Mmx55M Ipg, Pk36 (76300)
- SANFORD Sanford Lp 18055 Rhino 1/2 White Heat Shrink Tubes (18055)
- PAPER MATE Pen, Inkjoy, 100Rt, 1.0Mm, PK8 (1945935)
- CRESCENT WISS 5" Electronics and Filament Scissors (605N)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Green, PK10 (UNV10251)
- UNIVERSAL Six-Section Pressboard Classification Folders, 2 Dividers, Letter Size, Light Blue, PK20, 20PK (5508)
- UNIVERSAL Expandable File 8-1/2 x 11" Redrope, 5-1/4" Expansion (UNV13090)
- UNIVERSAL Self-Adhesive Paper/File Fastener, PK100 (UNV81003)
- UNIVERSAL End Tab Folder 8-1/2 x 14", 2 Fastener, Manila, Pk50 (UNV13220)
- UNIVERSAL Two-Pocket File Folder 8-1/2 x 11", Assorted, PK25 (UNV57113)
- SMEAD File Pocket with Expansion, Green (73216)
- Universal File Folders