Shop All Dividers & Tabs
Universal
Preprinted Simulated Leather Tab Dividers, 25-Tab, A-Z, 11 x 8.5, Buff
Mfr # UNV20821
Zoro # G7733745
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ring Binders
- Size 11 x 8.5
- Weight 0.42 lbs
- Material Simulated Leather
- Color Black
Product Information
- Brand Universal
- MFR # UNV20821
- Zoro # G7733745
- UPC # 87547208212
- Country of Origin Malaysia
- Category Dividers & Tabs
Dimensions
Size | 11 x 8.5 |
Details
For Use With | Ring Binders |
Weight | 0.42 lbs |
Material | Simulated Leather |
Color | Black |
Features | Single-Sided Gold Mylar® Edge Reinforcing |
Index Tab Color | Gold |
Index Tabs - Item | Index Dividers |
Divider Color | Buff |
Tab Title | A to Z |
Orientation | Side Tab |
Index Divider Style | Alpha |
Tab Style | 25-Tab |
Punched/Unpunched | 3-Hole Punched |
Index Divider Material | Paper |
Index Divider Type | Printed Alpha |
Description
Universal® Deluxe Preprinted Simulated Leather Tab Dividers with Gold Printing, 25-Tab, A to Z, 11 x 8.5, Buff, 1 Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTMAX My First Safari Animals (SMX220US)
- PROCTER & GAMBLE Procter & Gamble 255051 Mr. Clean Magic Eraser; 3 Count (255051)
- SHOCKWATCH G-Force Indicator Label, 50G, PK50 (20500)
- PARTNERS BRAND Regular-Duty Steel Strapping, 3/4" x .023 Gauge x 1,710', Black, 100Lbs./Coil (SS34023)
- UNIVERSAL Universal Economical Insertable Index, Multicolor Tabs, 5-Tab, Letter, Buff, 24 Sets/Box (UNV20830***)
- UNIVERSAL Extended Insert Indexes Assorted Color 5-Tab, Letter, Buff, 6 Sets/Box (UNV21874***)
- UNIVERSAL One Preprinted Plastic-Coated Tab Dividers, 31 Numbered Tabs, Letter, Buff, 31/Set (UNV20813***)
- UNIVERSAL Write-On/Erasable Indexes, Eight White Tabs, Letter, White, 8/Set (UNV20818***)
- UNIVERSAL Deluxe Extended Insertable Tab Indexes, 8-Tab, 11 x 8.5, Buff, PK24 (UNV20890)
- UNIVERSAL Hanging Folder Index Tabs, 3-1/2 In, PK25 (UNV43313)
- BUSINESS SOURCE White Tab Double-reverse Print-on Index, PK50 (02077)
- Universal Dividers & Tabs