Shop All Trailer Hitches
Universal Power Group
Universal Power Group 86171 Trailer Breakaway Kit with LED Charger Switch Battery Side
Mfr # 86171
Zoro # G404161168
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Universal Power Group
- MFR # 86171
- Zoro # G404161168
- UPC # 806593861710
- Country of Origin China
- Category Trailer Hitches
Description
Breakaway kits are designed to bring trailers safely to a stop by activating the electric brakes should a trailer disconnect from the tow vehicle during transit. Ideally, the safety chains will prevent a trailer from disconnecting if the coupler comes off the ball. However, if the safety chains fail, the breakaway kit acts as a last line of defense against a runaway trailer. This type of safety system is required in most states for trailers weighing more than 3,000 lbs. Our breakaway kits are the best and safest that technology can provide.
Battery Charger: DC to DC trickle charger fits securely into the breakaway battery case. It provides continuous recharge for all 12V battery systems with a 4 amp (minimum) output. Maintenance-free; breakaway batteries are always fully charged. Includes an automatic shut-off feature that will not permit the battery to overcharge.
Included: 1 Side-Load Breakaway Kit with LED, Charger, Battery (D5741) Installed, and Switch.
Meets or exceeds DOT requirements.
Kits assembled to ISO standards.
For use with All Single, Tandem, and Tri-Axle Breakaway Applications.
Quick and Easy Installation.
Weather/Corrosion Resistant.
Manufacturer is a proud member of NATM (National Association of Trailer Manufacturers).
Three Breakaway Kit Styles: Clam Shell Box, Side-Load Box, and Top-Load Box.
Replacement accessories available.
Battery Charger: DC to DC trickle charger fits securely into the breakaway battery case. It provides continuous recharge for all 12V battery systems with a 4 amp (minimum) output. Maintenance-free; breakaway batteries are always fully charged. Includes an automatic shut-off feature that will not permit the battery to overcharge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 100 Gallon Square Storage Tank - 38x30x29 Inch (82123929)
- TIMKEN Wide Inner Ring Ball Bearing With Collar, G1100Krrb (G1100KRRB)
- MARINCO 12V Miniblast Compact Single Horn With White Cover (10099)
- ACCESS BED COVERS :ELRK EMERGENCY RESPONSE KIT (AT-ELRK)
- UNIVERSAL POWER GROUP Universal Power Group 86172 Trailer Breakaway Kit with Led Charger Switch Battery Top (86172)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Ford F-150 (13475)
- GEN-Y HITCH MEGA-DUTY 2.5 Shank 6 Offset Drop 3K TW 21K Hitch & GH-061 Dual-Ball (GH-914)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12142 (12142)
- HOPPY VEHICLE WIRING KIT (41125)
- CURT Trailer Hitch, 2" Receiver, Class 4,14001 (14001)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Hyundai Tucson (13485)
- Universal Power Group Trailer Hitches