Shop All Clipboards
Universal
Plastic Clipboard w/Low Profile Clip, 1/2" Cap, 8.5 x 11, Trans Black
Mfr # UNV40311
Zoro # G4139823
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Clip Capacity 0.5"
- Color Translucent Black
- Sheet Capacity 1/2"
- Material Plastic
Product Information
- Brand Universal
- MFR # UNV40311
- Zoro # G4139823
- UPC # 87547403112
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8.5 x 11 |
Size | 9 x 12.5 |
Sheet Size - Clipboards | 9 x 12.5 |
Details
Item | Clipboards |
Clip Capacity | 0.5" |
Color | Translucent Black |
Sheet Capacity | 1/2" |
Material | Plastic |
Description
Universal® Plastic Clipboard with Low Profile Clip, 1/2" Cap, 8 1/2 x 11, Translucent Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Broad Chisel Tip, White (63743)
- HAMMERMILL Hammermill Printer Paper, 60lb Premium Color Copy Cover, 100 Bright, 18x12, 1 Ream, 250 Sheets (12004-0)
- EVAN-MOOR Daily Language Review Teachers Edition, Grade 5 (583)
- ELECTRIDUCT Rectangular Metal Table Grommet with Bristles- Black (GR-RBG-BK)
- UNIVERSAL Universal Clipboard, 1/2" Capacity, Holds 8-1/2w x 12h, Brown, 6/Pack (UNV8146)
- UNIVERSAL Cork Board, Oak Style, 48x36 (UNV43604)
- UNIVERSAL Clipboard w/High-Capacity Clip, 1" Capacity, Holds 6w x 9h, Brown (UNV05610)
- UNIVERSAL Storage Clipboard w/Pen Compartment, 1/2" Capacity, 8 1/2 x 11, Black (UNV40319)
- UNIVERSAL Storage Clipboard, 1/2" Capacity, 8 1/2 x 11, Black (UNV40318)
- UNIVERSAL Hardboard Clipboard, 1" Capacity, Holds 8 1/2 x 14, Brown, PK3 (UNV40305VP)
- SCHOOL SMART CLIPBOARD MASONITE 15IN X 20IN WITH 6IN CLIP - (1442103)
- Universal Clipboards