Shop All Correction Fluid & Erasers
Universal
Pencil Cap Erasers, PK150
Mfr # UNV55150
Zoro # G4586819
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Size Standard
- Material Elastomer
- For Use With Most Woodcase Pencils
- Eraser Type Pencil Marks
Product Information
- Brand Universal
- MFR # UNV55150
- Zoro # G4586819
- UPC # 87547551509
- Country of Origin India
- Category Correction Fluid & Erasers
Dimensions
Size | Standard |
Details
Item | Erasers |
Color | Pink |
Material | Elastomer |
For Use With | Most Woodcase Pencils |
Eraser Type | Pencil Marks |
Eraser Shape | Triangular Wedge |
Description
Universal® Pencil Cap Erasers, 150/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 4" D-Ring Binder, Heavy Duty, Black (AVE79604)
- SIRCLE Binding Spines, Wire, 1/4in, Black, PK100 (9001431B)
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 6 in., Red, PK25 (PMR-763)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Yellow, 1000/Case (G11031C)
- UNIVERSAL Correction Tape, Mini Economy, Non-Refillable, 1/4" x 275", PK10 (UNV75611)
- UNIVERSAL Correction Tape Dispenser, Non-Refillable, 1/5" x 315", PK2 (UNV75602)
- UNIVERSAL Side-Application Correction Tape, Non-Refillable, 1/5" x 393", PK10 (UNV75612)
- UNIVERSAL Side-Application Correction Tape, 1/5" x 393", PK2 (UNV75609)
- UNIVERSAL Correction Tape Dispenser, Non-Refillable, 1/5" x 315", PK6 (UNV75606)
- UNIVERSAL Bevel Block Erasers, PK20 (UNV55120)
- CHARLES LEONARD Small Natural Rubber Pink Wedge Eraser, PK72 (71536)
- Universal Correction Fluid & Erasers