Shop All Permanent Markers
Universal
Pen-Style Permanent Marker, Fine Bullet Tip, Blue, PK12
Mfr # UNV07073
Zoro # G4586895
product price: $4.79
/pk 12, $0.40/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Tip Size Fine
- Point Type Bullet
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Marker Grade General Use
Product Information
- Brand Universal
- MFR # UNV07073
- Zoro # G4586895
- UPC # 87547070734
- Country of Origin China
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Color | Blue |
Point Type | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Grade | General Use |
Description
UniversalTM Pen-Style Permanent Marker, Fine Bullet Tip, Blue, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 36" x 18" x 18", Kraft, 15/Bundle (11G181)
- AVERY Avery® Black Color Coding Labels 5459, 3/4" Round, Pack of 1008 (727825459)
- TOOLPRO 1/16 in. Gold Foil 1 lb. Ceiling Glitter (TP07040)
- PAPER MATE Pen, Correction, Fluid, PK12 (5620115BX)
- UNIVERSAL Chisel Tip Permanent Marker, Broad, Red, PK12 (UNV07052)
- UNIVERSAL Pen-Style Permanent Marker, Fine Bullet Tip, Black, PK36 (UNV07070)
- UNIVERSAL Chisel Tip Permanent Marker, Broad, Black, PK36 (UNV07050)
- UNIVERSAL Chisel Tip Permanent Marker, Broad, Black, PK60 (UNV07054)
- UNIVERSAL Pen-Style Permanent Marker, Fine Bullet Tip, Black, PK12 (UNV07071)
- UNIVERSAL Pen-Style Permanent Marker, Fine Bullet Tip, Black, PK60 (UNV07074)
- SANFORD Sharpie® Retractable Permanent Marker, Ultra Fine, Blue Ink (1735792)
- Universal Permanent Markers