Shop All Mailer Envelopes
Universal
Peel Seal Strip Cushioned Mailer, #7, Extension Flap, Self-Adhesive Closure, 14.25 x 20, PK25, 25PK
Mfr # 4275
Zoro # G306437224
product price: $48.99
/pk 25, $1.96/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden Yellow Kraft
- Width 20 in
- Length 14-1/4 in
- Material Kraft Paper Stock
- Industry Number #7
Product Information
- Brand Universal
- MFR # 4275
- Zoro # G306437224
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 20 in |
Length | 14-1/4 in |
Interior Dimensions | 14.01 x 19.13 |
Details
Item | Envelopes/Mailers |
Color | Golden Yellow Kraft |
Material | Kraft Paper Stock |
Industry Number | #7 |
Closure Type | Self-Adhesive |
Lining | Bubble Cushion |
Seam Type | Side |
Opening | Open Side |
Flap Type | Extension |
Description
Peel-off strip protects adhesive from dust for longer shelf life. Remove strip for a clean, quick seal upon contact. Keeps contents safe and secure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS InkjetLaser Name Tent Inserts, scored, white, name tent cardstock, 8 12 x 11, 50PK (87517)
- C-LINE PRODUCTS 13Pocket Expanding File with Hanging Tabs, Bright Blue, 12PK (58215-DS)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk1000 (5CNE2)
- PARTNERS BRAND Kraft Paper Roll, 40#, 36" x 900', Kraft, 1/Roll (KP3640)
- UNIVERSAL Peel Seal Strip Cushioned Mailer, #7, Extension Flap, Self-Adhesive Closure, 14.25 x 20, PK50, 50PK (4275)
- UNIVERSAL Envlpe, 4-1/8 x 9-1/2, Security, Wndw, PK500 (UNV35203)
- UNIVERSAL Business Envelope, #10, Commercial Flap, Gummed Closure, 4.25 x 9.63, White, PK125, 125PK (UNV36329)
- UNIVERSAL UNV90102 1'' x 2 13/16'' Bright White Copier Mailing Address Labels, 3300PK (328UNV90102)
- UNIVERSAL Side Opening Poly Envelopes, 1 in. Expansion, Letter Size, Clear, 10PK (UNV50770)
- UNIVERSAL Peel Seal Strip Cushioned Mailer, #000, Extension Flap, Self-Adhesive Closure, 4 x 8, PK25, 25PK (4275)
- LAVEX Stayflats Kraft Self-Sealing Rigid Mailer #10, 100PK (442SF10PSK)
- Universal Mail Supplies