Shop All POS Paper Rolls
Universal
Paper Roll, 150 ft. L x 2-1/4 in. W, PK100
Mfr # UNV35710
Zoro # G0245920
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 150 ft
- Width 2 1/4 in
- Paper Color White
- Core Diameter 0.5"
- For Use With Adding Machines, Calculators, Cash Registers, POS Machines
Product Information
- Brand Universal
- MFR # UNV35710
- Zoro # G0245920
- UPC # 087547357101
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Length | 150 ft |
Width | 2 1/4 in |
Core Diameter | 0.5" |
Sheet Size | 2.25" x 150 ft |
Details
Item | Paper Roll |
Paper Color | White |
For Use With | Adding Machines, Calculators, Cash Registers, POS Machines |
Paper Weight | 16 lb |
Characteristics | White |
Number of Parts | 1 |
Features | End of Roll Indicator |
Machine Compatibility | Adding Machines; Calculators; Cash Registers; POS Machines |
Rolls Per Unit | 100 |
Description
Paper Roll, Length 150 ft, Width 2 1/4 in, White, For Use With Adding Machines, Calculators, Cash Registers, POS Machines, 16 lb, White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Yearly End Tab File Folder Labels, 24, 0.5 x 1, Orange, 250PK (67924)
- GOLD SEAL Clear Heavyweight Trading Card Sleeves, 9 Pkts Per Sheet, 900 Pockets, 3 Ring Binder, 100PK (81009-100PK)
- SOLAR GROUP Mailbox Poly Blk #1Size (PL10B0201)
- EPSON Handheld Label Printer, 1" Max Label W (LW-PX700PCD)
- UNIVERSAL Loose Leaf, Memo, 4 x 6 In, PK500 (UNV46500)
- UNIVERSAL Paper Roll, 150 ft. L x 9-1/4 in W, PK12 (UNV35715)
- UNIVERSAL Cash Register Paper Rolls, 1-3/4" (44mm) X 138 Ft., 10 Rolls Per Pack (35744)
- UNIVERSAL Impact & Inkjet Print Bond Paper Rolls, 0.5" Core, 2.25"x128 ft., Wht (UNV35705RL)
- ICONEX Paper, Roll, 3.11"X230', 50Pk (ICX90781278)
- NASHUA 230 ft. L 1 ply Thermal Receipt Paper , 50PK (9078-6065)
- INTEGRATED SUPPLY NETWORK Midtronics 2 1/4" Thermal Paper / 6Pk (A095)
- Universal POS Paper Rolls