Shop All Sticky Notes
Universal One
Writing Pad, College, Spiral, Brown, 15 lb.
Mfr # UNV66208
Zoro # G2453827
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Color Brown
- Paper Color White
- Rule College
- Paper Weight 15 lb
- Binding Wirebound
Product Information
- Brand Universal One
- MFR # UNV66208
- Zoro # G2453827
- UPC # 087547662083
- Country of Origin India
- Category Sticky Notes
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Sheet Ruling Size | 9/32" |
Details
Item | Notebook |
Cover Color | Brown |
Paper Color | White |
Rule | College |
Paper Weight | 15 lb |
Binding | Wirebound |
Number of Carbon Sheets | 0 |
Number of Sheets | 100 |
Binding Location | Left |
Pages Numbered | No |
Recycled Content | 100 % |
Total Number of Sheets | 100 |
Cover Material | Kraft |
Features | Kraft Cover |
Number of Subjects/Sections | 1 |
Sheet Perforation | Macro-Perforation |
Sheet-Ruling Color | Green |
Dated/Undated | Undated |
Description
Notebook, Cover Color Brown, Cover Material Kraft, Binding Wirebound, Binding Location Left, Total Number of Sheets 100, Sheet Size 8-1/2 in x 11 in, Rule College, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Envelope Moistener with Adhesive, 2.2 oz Bottle, Clear, PK4 (UNV46065VP)
- FADELESS Bulletin Board Art Paper Roll, Rustic Assortment, 48in x 12ft, PK4 (0057536)
- SHARPIE S-Note Marker, 6PK (SAN2148157)
- SMEAD Interior File Folder, Manila, PK100 (10230)
- UNIVERSAL ONE Self stick, 1.5"X2", Assrtd, PK12 (UNV35663)
- UNIVERSAL ONE Writing Pad, College, 6x9-1/2in, 15 lb. (UNV66410)
- UNIVERSAL ONE Sticky Notes, 3 x 3 In, Assorted, PK12 (UNV35610)
- UNIVERSAL ONE Self-Stick Notes, 3 x 3, Assorted, PK12 (UNV35612)
- UNIVERSAL ONE Pad, Self-Stik, 4"X6", Lnd, Assrtd, PK5 (UNV35616)
- UNIVERSAL ONE Writing Pad, College, Spiral, Assorted (UNV66400)
- POST-IT Flag, Pgmrk, 1/2"", 500Ct, Neon Pk (MMM6705AN)
- Universal One Sticky Notes