Shop All Sticky Notes
Universal One
Writing Pad, College, 8-1/2x11in, 200 Sh.
Mfr # UNV66500
Zoro # G2453790
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binding Wirebound
- Paper Weight 15 lb
- Rule College
- Number of Carbon Sheets 0
- Cover Color Black
Product Information
- Brand Universal One
- MFR # UNV66500
- Zoro # G2453790
- UPC # 087547665008
- Country of Origin Viet Nam
- Category Sticky Notes
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Sheet Ruling Size | 9/32" |
Details
Item | Notebook |
Binding | Wirebound |
Paper Weight | 15 lb |
Rule | College |
Number of Carbon Sheets | 0 |
Cover Color | Black |
Number of Sheets | 200 |
Paper Color | White |
Cover Material | Paper |
Binding Location | Left |
Backing | Grayboard |
Recycled Content | 0 % |
Total Number of Sheets | 200 |
Pages Numbered | No |
Number of Holes | 3 |
Sheet Perforation | Micro-Perforation |
Sheet-Ruling Color | Blue |
Dated/Undated | Undated |
Number of Subjects/Sections | 5 |
Note-Rule Lines per Sheet | 33 |
Features | Five-Subject Format |
Number of Section Dividers | 4 |
Description
Notebook, Cover Color Black, Cover Material Paper, Binding Wirebound, Binding Location Left, Backing Grayboard, Total Number of Sheets 200, Sheet Size 8-1/2 in x 11 in, Rule College, Paper Color White, Paper Weight 15 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 9" x 14" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-9-14-80-A)
- DREMEL 3D Printer Flexible Build Plate (BP40-FLX-02)
- START INTERNATIONAL Foot Switch for Tape Dispensers (TDA080PFS)
- THE PUPPET CO Puppet Buddies, Labrador, Yellow (PC004618)
- UNIVERSAL ONE Recycled Sticky Notes, 3 x 3, Yellow, PK18 (UNV28068)
- UNIVERSAL ONE Note, Self Stick, 3"x3", Assrtd, PK12 (UNV35669)
- UNIVERSAL ONE Recycled Sticky Notes, 1-1/2 x 2, Ylw, PK12 (UNV28062)
- UNIVERSAL ONE Writing Pad, College, 6x9-1/2in, 15 lb. (UNV66410)
- UNIVERSAL ONE Pop-Up Note Refills, 3 x 3, Yellow, PK12 (UNV35664)
- UNIVERSAL ONE Writing Pad, College, Spiral, Brown, 15 lb. (UNV66208)
- POST-IT Big Notes, 11 x 11, Orange, 30 Sheets (BN11O)
- Universal One Sticky Notes