Shop All POS Paper Rolls
Universal One
Thermal Paper Roll, 165 ft. L, PK3
Mfr # UNV35762
Zoro # G2455671
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 165 ft
- Width 2 1/4 in
- Paper Color White
- For Use With Adding Machines, Calculators, Cash Registers, POS Machines
- Characteristics BPA Free, Elemental Chlorine Free, FSC Certified, IBM Approved
Product Information
- Brand Universal One
- MFR # UNV35762
- Zoro # G2455671
- UPC # 087547357620
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Length | 165 ft |
Width | 2 1/4 in |
Sheet Size | 2.25" x 165 ft |
Details
Item | Paper Roll |
Paper Color | White |
For Use With | Adding Machines, Calculators, Cash Registers, POS Machines |
Characteristics | BPA Free, Elemental Chlorine Free, FSC Certified, IBM Approved |
Number of Parts | 1 |
Machine Compatibility | Adding Machines; Calculators; Cash Registers; POS Machines |
Rolls Per Unit | 3 |
Description
Paper Roll, Length 165 ft, Width 2 1/4 in, White, For Use With Adding Machines, Calculators, Cash Registers, POS Machines, BPA Free, Elemental Chlorine Free, FSC Certified, IBM Approved, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 4"x6", 25/BX, Clear Vinyl 25PK (CLI46046)
- SALSBURY INDUSTRIES Standard Post, Black, Powder Coated, In Ground, - (4895BLK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- UNIVERSAL Punch, 1-Hole, Rubber Grip (UNV74321)
- UNIVERSAL ONE Thermal Paper Roll, 80 ft. L, PK50 (UNV35760)
- UNIVERSAL ONE Thermal Paper Roll, 230 ft. L, PK50 (UNV35763)
- UNIVERSAL ONE Calculator Roll, 130 ft. L, PK12 (UNV35715GN)
- UNIVERSAL ONE Calculator Roll, 130 ft. L, PK100 (UNV35710GN)
- UNIVERSAL ONE Calculator Roll, 150 ft. L, PK3 (UNV35720)
- UNIVERSAL ONE Point of Sale Roll, 138 ft., PK10 (UNV35744)
- NATIONAL CHECKING Register Roll 3x100 Ft. 2 Ply White Canary Kitchen Printer Roll, PK30 (2300SP)
- Universal One POS Paper Rolls