Shop All Record Keeping Journals & Forms
Universal One
Telephone Message Book, 3-3/16in. L
Mfr # UNV48005
Zoro # G2453580
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 3/16 in
- Number of Duplicates 2-Part Carbonless
- Number of Sheets 200
- Paper Color Canary
- Sub-Category Bookkeeping Forms
Product Information
- Brand Universal One
- MFR # UNV48005
- Zoro # G2453580
- UPC # 087547480052
- Country of Origin United States
- Category Record Keeping Journals & Forms
Dimensions
Length | 3 3/16 in |
Width | 5 1/2 in |
Sheet Size | 11 in x 8.25 in |
Form Size | 5.5 x 3.88 |
Details
Number of Duplicates | 2-Part Carbonless |
Number of Sheets | 200 |
Item | Phone Message Book |
Paper Color | Canary |
Sub-Category | Bookkeeping Forms |
Cover Color | Red |
Cover Material | Flexible |
Carbon Copies | Yes |
Features | Stop Card |
Style | Forms |
Format | Horizontal/Vertical: Two Across, Two Down |
Format Indicator | Book |
Binding Type | Spiral Coil |
Principal Heading(s) | Important Message |
Dated/Undated | Undated |
Print and Ruling Color | Blue; Red |
Description
Phone Message Book, Cover Color Red, Cover Material Flexible, Length 3 3/16 in, Number of Duplicates 2-Part Carbonless, Carbon Copies Yes, Width 5 1/2 in, Number of Sheets 200, Paper Color Canary, Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Wood Masking Tape Holder, Natural Wood, 10in x 7in x 6-5/8in (PAC3861)
- SCHOOL SMART PAPER EASEL PAD 27X34 1 INCH RULED 50 SHTS PK OF 4 PK (P1000044-5987)
- HAMMERMILL Recycled Paper, 11 x 17 In, Wht, PK500 (HAM86750)
- ROARING SPRINGS Roaring Spring Landscape Format Writing Pad, 11in x 9-1/2in, Canary, 40 Sheets/Pad (74501)
- WILSON JONES Ledger Sheet/Minute Book, 11x8.5, PK100 (W903-10)
- COMPLYRIGHT Confidential Personnel File, Expndbl, PK25 (A222)
- REGISTRY Single-Sided Cashier's Report, 500PK (1072815AH)
- REDIFORM Book, Sales Carbonless Dup (5L240)
- AMPAD Sidebound Memo Book, White (TOP25095)
- BOORUM & PEASE Book, Columnar, 12Cols, Double (BOR1602121512)
- REDIFORM OFFICE PRODUCTS Rediform® Record Book, Record Ruled, 7-1/4" x 12-1/4", Granite Cover, 300 Pages/Pad (56031)
- Universal One Record Keeping Journals & Forms