Shop All File Boxes
Universal One
String/Button Storage Box, Legal, PK12
Mfr # UNV75131
Zoro # G4257718
product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Legal
- Height 10"
- Closure Two Flaps
- Width 15"
- Depth 24"
Product Information
- Brand Universal One
- MFR # UNV75131
- Zoro # G4257718
- UPC # 087547751312
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Legal |
Height | 10" |
Width | 15" |
Depth | 24" |
Inside Height | 10" |
Inside Width | 15" |
Overall Height | 10 in |
Overall Width | 15 in |
Overall Depth | 24 in |
Details
Item | File Box |
Closure | Two Flaps |
Color | White |
Material | Corrugated Fiberboard |
Load Capacity | 580 lb |
Stacking Capacity | 580 lb |
Application | File |
Fastener Style | String & Button |
Box Style | Easy Assembly |
Number of Bins | 1 |
Box Type | Stackable File Storage |
Strength | Medium-Duty |
Lid Closure Style | String and Button |
Description
File Box, File Size Legal, Stacking Capacity 580 lb, Color White, Material Corrugated Fiberboard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Economy Front Action Sealer, 1/2" (EP-1810-12)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 3" x 250', Kraft, 1/Roll (SF03)
- INTEGRA Black Permanent Marker, 12 PK (ITA30011)
- QUARTET 48"x72" Melamine Whiteboard, Aluminum Frame (S537)
- UNIVERSAL ONE Lift-Off Lid File Storage Box, Legal, PK12 (UNV95221)
- UNIVERSAL ONE Storage Box, Letter/Legal, 12x15x10, PK12 (UNV95225)
- UNIVERSAL ONE Recycled Recrd Storage Box, 12x15x10, PK12 (UNV28224)
- UNIVERSAL ONE String/Button Storage Box, Lttr, PK12 (UNV75121)
- UNIVERSAL ONE HD Storge Box Drwr, Lttr, 14x25.5x11.5, PK6 (UNV85300)
- UNIVERSAL ONE Lift-Off Lid File Storage Box, PK12 (UNV95220)
- UNIVERSAL Econ Storage Box, LiftOff, Lettr/Lgal, PK12 (UNV95223)
- Universal One File Boxes