Shop All File Boxes
Universal One
Storage Box, Letter/Legal, 12x15x10, PK12
Mfr # UNV95225
Zoro # G4257727
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 9.88"
- Closure Lift-Off Lid
- Width 12.13"
- Depth 15.13"
Product Information
- Brand Universal One
- MFR # UNV95225
- Zoro # G4257727
- UPC # 087547952252
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Letter/Legal |
Height | 9.88" |
Width | 12.13" |
Depth | 15.13" |
Inside Height | 9.88" |
Inside Width | 12.13" |
Details
Item | File Boxes |
Closure | Lift-Off Lid |
Color | White |
Material | Corrugated Fiberboard |
Load Capacity | 1,500 lb |
Box Style | Instant Assembly |
Box Type | Stackable File Storage |
Strength | Heavy-Duty |
Number of Bins | 1 |
Description
Storage Box,Letter/Legal,12x15x10,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIVE STAR Mead 3-1/2 in. W X 5-1/2 in. L College Ruled Spiral Notebook (45388)
- NMC Blank Tag Red, Pk25 (RPT157)
- PICA Fine Dry Set of 24 HB graphite Refill Leads, 24PK (7030/SB)
- SPARCO Stretch Wrap Film, Medium Weight, 18"x2000' Roll, 4/CT, Clear PK (SPR56118)
- UNIVERSAL ONE Recycled Recrd Storage Box, 12x15x10, PK12 (UNV28224)
- UNIVERSAL ONE Lift-Off Lid File Storage Box, PK12 (UNV95220)
- UNIVERSAL ONE String/Button Storage Box, Legal, PK12 (UNV75131)
- UNIVERSAL ONE Lift-Off Lid Storage Box, Lttr/Legal, PK12 (UNV95224)
- UNIVERSAL ONE HD Storge Box Drwr, Lttr, 14x25.5x11.5, PK6 (UNV85300)
- UNIVERSAL ONE String/Button Storage Box, Lttr, PK12 (UNV75121)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard (1W764)
- Universal One File Boxes