Shop All Sticky Notes
Universal One
Sticky Notes, 3 x 3 In, Assorted, PK12
Mfr # UNV35610
Zoro # G1953799
product price: $11.59
/pk 12, $0.97/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3 in x 3 in
- Number of Sheets 100
- Color Red, Neon Yellow, Purple, Orange, Robin Egg Blue
- Rule Unruled
- Pads per Pack 12
Product Information
- Brand Universal One
- MFR # UNV35610
- Zoro # G1953799
- UPC # 087547356104
- Country of Origin China
- Category Sticky Notes
Dimensions
Size | 3 in x 3 in |
Sheet Size | 3" x 3" |
Details
Item | Sticky Notes |
Number of Sheets | 100 |
Color | Red, Neon Yellow, Purple, Orange, Robin Egg Blue |
Rule | Unruled |
Pads per Pack | 12 |
Sheets per Pad | 100 |
Recycled Content | 0 % |
Adhesion | Standard |
Paper Weight | 1.08 lbs |
Features | Bright Assortment—Four pads of Bright Blue as well as two pads of Bright Pink, Bright Purple, Bright Orange and Bright Yellow. |
Shape | Square |
Assortment Colors | (4) Bright Blue; (2) Bright Orange; (2) Bright Pink; (2) Bright Purple; (2) Bright Yellow |
Description
Sticky Notes, 3 in x 3 in, Adhesion Standard, Color Red, Neon Yellow, Purple, Orange, Robin Egg Blue, Recycled Content 0 Percent, Sheets per Pad 100, Rule Unruled, Pads per Pack 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Flat Envelopes, 12" x 15 1/2", White, 100/Case (TYF1215WH)
- PENTEL R.S.V.P. Ballpoint Pen, Medium Point, Red, PK24, 24PK (BK91B)
- LEARNING RESOURCES Riddle Moo This™ - A Silly Riddle Word Game (3772)
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 3", Kraft, 25/Bundle (22XK69)
- UNIVERSAL ONE Note, Self Stick, 3"x3", Assrtd, PK12 (UNV35669)
- UNIVERSAL ONE Writing Pad, College, Spiral, Brown, 15 lb. (UNV66208)
- UNIVERSAL ONE Writing Pad, Wide, 8x10-1/2in, Spiral (UNV66620)
- UNIVERSAL ONE Recycled Sticky Notes, 4 x 6, Yellow, PK12 (UNV28073)
- UNIVERSAL ONE Sticky Notes, 3 x 3 In, Assorted, PK12 (UNV35611)
- UNIVERSAL ONE Recycled Sticky Notes, 1-1/2 x 2, Ylw, PK12 (UNV28062)
- POST-IT Pad, Imp Mes 4"X5", Neo, PK200 (76794SS)
- Universal One Sticky Notes