Shop All Staplers
Universal One
Stapler, Full Strip, Black, Channel
Mfr # UNV43128
Zoro # G1886860
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 15
- Crown 0.5"
- Throat Depth 3 1/2 in
- Leg Length 0.25"
- Color Black
Product Information
- Brand Universal One
- MFR # UNV43128
- Zoro # G1886860
- UPC # 087547431283
- Country of Origin China
- Category Staplers
Dimensions
Throat Depth | 3 1/2 in |
Leg Length | 0.25" |
Details
Item | Stapler |
Sheet Capacity | 15 |
Crown | 0.5" |
Color | Black |
Tool Weight | 0.74 lbs |
Material | metal |
Loading | Top |
Design | Full Strip |
Staple Capacity | 210 |
Features | Tacking |
Staple Type | Standard |
Power Source | Manual |
Replacement Staples | Universal® 79000, 79000VP |
Description
Stapler, Sheet Capacity 15, Throat Depth 3 1/2 in, Black, Staple Capacity 210, Material Metal, Design Full Strip, Top Loading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Plastic Dividers, 5-Tab, Letter, 5 Sets, PK5 (12452)
- PARTNERS BRAND Chipboard Pads, 12" x 12", Kraft, 625/Case (CP1212)
- LATHEM TIME LT5000 Electronic Time and Date Stamp, Electronic, Cool Gray (LT5000)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk750 (UNV80101)
- UNIVERSAL ONE Stapler, Partial Strip, Black, Channel (UNV43119)
- UNIVERSAL ONE Stapler, Black/Graphite, Rear, 200 Sheets (UNV43048)
- UNIVERSAL ONE Stapler, Full Strip, Black/Gray, Top (UNV43148)
- BOSTITCH Plier Stapler, 20 Sheet, Black (BOSSSP99)
- RAPESCO Stapler and Staples, Porpoise Packaging (1298)
- SWINGLINE Electric Stapler, 1/4 to 1-1/2 In., Silver (S7048209B)
- COOLCRAFTS Manual Booklet Stapler 20 Sheet Capacity Black EA - (CO51772)
- Universal One Staplers