Shop All Binders
Universal One
Slash Cut Pocket 11"H, Red, PK10
Mfr # UNV61683
Zoro # G1888936
product price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material 11-pt Stock
- Number of Pockets 3
- Height 11"
- Width 8.5"
Product Information
- Brand Universal One
- MFR # UNV61683
- Zoro # G1888936
- UPC # 087547616833
- Country of Origin Mexico
- Category Binders
Dimensions
Height | 11" |
Width | 8.5" |
Overall Width | 8 1/2 in |
Paper Size | Letter |
Details
Color | Red |
Material | 11-pt Stock |
Number of Pockets | 3 |
For Use With | 3-Ring Binders |
Item | Binder Pockets |
Includes | Die-Cut Storage Pocket |
Weight | 0.575 lbs |
Product Type | Pocket Folder |
Features | Three-Hole Punched, Slash Cut Pocket |
Description
Slash Cut Pocket, Color Red, Width 8-1/2 In., Height 11 In., For Use With 3-Ring Binders, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Artist Brush, Size 12, Camel Hair, Round Profile, PK12 (73512)
- UTILITY BAG Open Mesh Bag, 7"x10", Black, Utility Guard® End (UBMU7x10BK)
- DETECTAMET 9" x 12-1/2" Detectable Clipboard, Black (300-O06-P02-A13)
- MARKAL Paint Crayon, Large Tip, Green Color Family (61069)
- UNIVERSAL ONE 1" D-Ring Binder, White (UNV20742)
- UNIVERSAL ONE 3/4" Binder Clip, Black/Silver, PK12 (UNV10200)
- UNIVERSAL ONE 2" D-Ring Binder, White (UNVWUNV20746PK)
- UNIVERSAL ONE 2" Binder Clip, Black/Silver, PK12 (UNV10220)
- UNIVERSAL ONE 3" Round Ring Binder, Light Blue (UNV20753)
- UNIVERSAL ONE 1" D-Ring Binder, White (UNVWUNV20742PK)
- SAMSILL 2" Round Presentation View Binder, Lime (SAMU86678)
- Universal One Binders