Shop All Sticky Notes
Universal One
Recycled Sticky Notes, 1-1/2 x 2, Ylw, PK12
Mfr # UNV28062
Zoro # G2309295
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 100
- Size 1 1/2 in x 2 in
- Color Yellow
- Rule Unruled
- Adhesion Standard
Product Information
- Brand Universal One
- MFR # UNV28062
- Zoro # G2309295
- UPC # 087547280621
- Country of Origin China
- Category Sticky Notes
Dimensions
Size | 1 1/2 in x 2 in |
Sheet Size | 1.5" x 2" |
Details
Item | Sticky Notes |
Number of Sheets | 100 |
Color | Yellow |
Rule | Unruled |
Adhesion | Standard |
Recycled Content | 30 % |
Sheets per Pad | 100 |
Pads per Pack | 12 |
Application | Reminder, Home, Notes, Office, Bookmark |
Paper Weight | 0.38 lbs |
Shape | Rectangular |
Description
Sticky Notes, 1 1/2 in x 2 in, Adhesion Standard, Color Yellow, Recycled Content 30 Percent, Sheets per Pad 100, Rule Unruled, Pads per Pack 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR WRAP Paper Roll, 600 ft.L, 12inW., PK3 (A30G12200)
- ROARING SPRING Lab Notebook, 8-1/2 in. x 11 in., Brown (77688)
- LUXOR 60" x 40" Mobile Whiteboard (MB6040WW)
- OMNIMED HIPPA Compliant Covered Poly Clipboard, PK5 (2051035FG)
- UNIVERSAL ONE Recycled Sticky Notes, 3 x 3, Yellow, PK18 (UNV28068)
- UNIVERSAL ONE Writing Pad, Wide, 8x10-1/2in, Spiral (UNV66620)
- UNIVERSAL ONE Recycled Sticky Notes, 4 x 6, Yellow, PK12 (UNV28073)
- UNIVERSAL ONE Pop-Up Note Refills, 3 x 3, Assrtd, PK12 (UNV35619)
- UNIVERSAL ONE Writing Pad, College, 8-1/2x11in, 100 Sh. (UNV66600)
- UNIVERSAL ONE Note, Self Stick, 3"x3", Assrtd, PK12 (UNV35669)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 1,000 Shts 100/Pad, Self Stick Notes with Lines, Pastel Colors, 10PK (66334)
- Universal One Sticky Notes