Shop All Paper Clips
Universal One
Paper Clip, Wire, No. 1 Size, PK500
Mfr # UNV95001
Zoro # G2453641
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #1
- Material Steel
- Finish Plastic-Coated
- Color Assorted
- Product Type Paper Clips
Product Information
- Brand Universal One
- MFR # UNV95001
- Zoro # G2453641
- UPC # 087547950012
- Country of Origin China
- Category Paper Clips
Dimensions
Size | #1 |
Overall Width | 1/2 in |
Overall Length | 1 3/4 in |
Details
Item | Paper Clip |
Material | Steel |
Finish | Plastic-Coated |
Color | Assorted |
Product Type | Paper Clips |
Application | Paper Clip |
Description
Paper Clip, Size #1, Color Assorted, Material Steel, Finish Plastic-Coated, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Colored Paper Chart Tablet, Ruled, 24x16, 25 Sheets, PK2 (P0074732)
- TROEMNER Calibration Weight Set, Metric, 1kg-100g (8470)
- ZORO SELECT Shipping Box, 12x12x6 in (55NM41)
- KANTEK Black Acrylic and Aluminum 3 x 3 Memo Pad Holder, Black (BA-305)
- UNIVERSAL ONE Paper Clip, Wire, Nonskid, PK1000 (UNV72230)
- UNIVERSAL ONE Paper Clip, Wire, Jumbo Size, PK250 (UNV95000)
- UNIVERSAL ONE Paper Clip, Wire, No. 1 Size, PK1200 (UNV72211)
- UNIVERSAL ONE Paper Clip, Wire, Jumbo Size, PK1000 (UNV72240)
- UNIVERSAL ONE Paper Clip, Wire, Smooth, PK1000 (UNV72210)
- UNIVERSAL ONE Paper Clip, Jumbo, Smooth, PK1000 (UNV72220)
- MADE-TO-STICK Ideal Butterfly Clamps;Large;.072 Wire Gauge;12-Box;Silver (MA517521)
- Universal One Paper Clips