Shop All Paper Clips
Universal One
Paper Clip, Wire, Jumbo Size, PK250
Mfr # UNV95000
Zoro # G2453650
product price: $2.99
/pk 250, $0.01/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Jumbo
- Material Steel
- Finish Plastic-Coated
- Color Assorted
- Product Type Paper Clips
Product Information
- Brand Universal One
- MFR # UNV95000
- Zoro # G2453650
- UPC # 087547950005
- Country of Origin China
- Category Paper Clips
Dimensions
Size | Jumbo |
Overall Length | 2 in |
Overall Width | 1/2 in |
Details
Item | Paper Clip |
Material | Steel |
Finish | Plastic-Coated |
Color | Assorted |
Product Type | Paper Clips |
Description
Paper Clip, Size Jumbo, Color Assorted, Material Steel, Finish Plastic-Coated, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOVER TECHNOLOGIES GROUP Clover Technologies Group EPC27120 T127120 High Yield Ink Cartridge - Black; 945 Yield (EPC27120)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A06-P01-A07)
- BSC PREFERRED 20 x 30'' - Newsprint Sheets, 1200PK (S-639)
- ZORO SELECT Corrugated Boxes, 28" x 18" x 12", Kraft, 15/Bundle (493U37)
- UNIVERSAL ONE Paper Clip, Wire, Nonskid, PK1000 (UNV72230)
- UNIVERSAL ONE Paper Clip, Wire, No. 1 Size, PK500 (UNV95001)
- UNIVERSAL ONE Paper Clip, Wire, No. 1 Size, PK1200 (UNV72211)
- UNIVERSAL ONE Paper Clip, Wire, Smooth, PK1000 (UNV72210)
- UNIVERSAL ONE Paper Clip, Wire, Jumbo Size, PK1000 (UNV72240)
- UNIVERSAL ONE Paper Clip, Jumbo, Smooth, PK1000 (UNV72220)
- THE PENCIL GRIP The Classics™ Paper Clips, 2in, Assorted Colors, PK720 (TPG238)
- Universal One Paper Clips