Shop All File Folders
Universal One
Hanging File Folders, Standard Green, PK25
Mfr # UNV14113
Zoro # G1887195
product price: $17.75
/pk 25, $0.71/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material 11 Pt. Stock
- Tab Cut 1/3
- Sheet Size 8 1/2" Width x 11" Length
- Height 8 1/2 in
Product Information
- Brand Universal One
- MFR # UNV14113
- Zoro # G1887195
- UPC # 087547141137
- Country of Origin United States
- Category File Folders
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Folder Size Type | Letter |
Expanded Depth | 3/4 in |
Paper Size | Letter |
Details
Item | Hanging File Folders |
Color | Green |
Material | 11 Pt. Stock |
Tab Cut | 1/3 |
Includes | Index Tabs, Inserts |
Thickness | 11 pt. |
Product Type | Hanging File Folders |
Recycled Content | 0.1 |
Sheet Standard | Letter |
File Tab Material | Plastic |
Compartments per Folder | 1 |
Folder Material | 11-pt Stock |
File Tab Position | Assorted |
File Tab Cut | 1/3-Cut |
Folder Color | Standard Green |
Description
Hanging File Folders, Height 8 1/2 in, Color Green, File Size Letter, Includes Index Tabs, Inserts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USAOPOLY JENGA - Scooby-Doo Edition (JA010-001)
- ARMOR WRAP Rust Preventative Paper Sheets, PK1000 (A30G0912)
- ARMOR POLY 40" x 36" VCI Bags, 4 mil, Blue (PB4B403680)
- OPTIMA SCALES Optima Scales OP-915SS-1620-400 NTEP Stainless Steel Waterproof Bench Scale - 16 x 20 in.; 400 x 0.05 lb. (OP-915SS-1620-400)
- UNIVERSAL ONE Box Hanging File Folders 8-1/2" x 14", 2" Expansion, Standard Green, Pk25 (UNV14152)
- UNIVERSAL ONE Box Hanging File Folders 8-1/2" x 11", 2" Expansion, Standard Green, Pk25 (UNV14142)
- UNIVERSAL ONE File Folders 9-5/8 x 11-3/4", 1/5 Cut Assorted, Manila (UNV16115)
- UNIVERSAL ONE Top Tab File Folder, Second, PK100 (UNV15122)
- UNIVERSAL ONE File Folder 9-5/8" x 11-3/4", 1/3-Cut Tab, Manila, Pk50 (16413)
- UNIVERSAL ONE File Folder, 1/3-Cut, Yellow, PK100 (UNV15304)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Blue, Pk100 (UNV12301)
- Universal One File Folders