Shop All File Folders
Universal One
Hanging File Folders, Red, PK25
Mfr # UNV14218
Zoro # G1887089
product price: $23.49
/pk 25, $0.94/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 11 Pt. Stock
- Height 8 1/2 in
- File Size Legal
- Includes Index Tabs, Inserts
- Features 1/5 Tab
Product Information
- Brand Universal One
- MFR # UNV14218
- Zoro # G1887089
- UPC # 087547142189
- Country of Origin United States
- Category File Folders
Dimensions
Height | 8 1/2 in |
File Size | Legal |
Folder Size Type | Legal |
Paper Size | Legal |
Overall Width | 14 in |
Expanded Depth | 3/4 in |
Details
Item | Hanging File Folders |
Color | Red |
Material | 11 Pt. Stock |
Includes | Index Tabs, Inserts |
Features | 1/5 Tab |
Product Type | Hanging File Folders |
File Tab Cut | 1/5-Cut |
Folder Color | Red |
Folder Material | 11-pt Stock |
Compartments per Folder | 1 |
File Tab Material | Plastic |
File Tab Position | Assorted |
Description
Hanging File Folders, Height 8 1/2 in, Color Red, File Size Legal, Includes Index Tabs, Inserts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Antimicrobial Pocket Calculator, 8 Digit (900)
- FELLOWES Wire Desk Tray, 10" x14" x 3", Silver (60012)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Green (CT4-G)
- BANKERS BOX Archive, Storage File Box, White, PK4 (00724303)
- UNIVERSAL ONE Hanging File Folders, Assorted, PK25 (UNV14221)
- UNIVERSAL ONE Hanging File Folders, Bright Green, PK25 (UNV14217)
- UNIVERSAL ONE Hanging File Folders, Blue, PK25 (UNV14216)
- UNIVERSAL ONE Expandable File 8-1/2 x 11" Redrope, 5-1/4" Expansion (UNV15262)
- UNIVERSAL ONE Box Hanging File Folders 8-1/2" x 14", 2" Expansion, Standard Green, Pk25 (UNV14152)
- UNIVERSAL ONE Hanging File Folders 9-3/8" x 11-3/4", Yellow, Pk25 (UNV14119)
- PENDAFLEX Pendaflex 84370 File Folders- Erasable Tabs- 1/3 Cut- Top Tab- Letter- Assorted- 30/Pack (84370)
- Universal One File Folders