Shop All File Folders
Universal One
Hanging File Folders 9-3/8" x 11-3/4", Blue, Pk25
Mfr # UNV14116
Zoro # G5424684
original price:
$14.55
9% off
new price: $13.19
/pk 25, $0.53/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Expanded Width 3/4 in
- Material 11 Pt. Stock
- Tab Cut 1/5
- Sheet Size 8 1/2" Width x 11" Length
Product Information
- Brand Universal One
- MFR # UNV14116
- Zoro # G5424684
- UPC # 087547141168
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11 3/4 in |
Expanded Width | 3/4 in |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Folder Size Type | Letter |
Overall Width | 11 in |
Expanded Depth | 3/4 in |
Paper Size | Letter |
Details
Item | Hanging File Folders |
Color | Blue |
Material | 11 Pt. Stock |
Tab Cut | 1/5 |
Includes | 1/5 Cut Plastic Tabs, Inserts |
Thickness | 11 pt. |
Features | Acid-free |
Product Type | Hanging File Folders |
Recycled Content | 0.1 |
Compartments per Folder | 1 |
File Tab Material | Plastic |
File Tab Cut | 1/5-Cut |
Folder Material | 11-pt Stock |
Folder Color | Blue |
File Tab Position | Assorted |
Description
Hanging File Folders, Height 8 1/2 in, Width 11 3/4 in, Expanded Width 3/4 in, Color Blue, Includes 1/5 Cut Plastic Tabs, Inserts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT Water Resistant, Chalk Marker, White PK2 (BLSMA510WT)
- PARTNERS BRAND Bubble Lined Poly Mailers, 8 1/2" x 14 1/2", White, 100/Case (B838)
- GREAT PAPERS Envelope, Solid, 6"x9" Bright Red, PK25 (980022)
- SCS 18" x 12" Moisture Vapor Barrier Bags, 3.6 mil, Silver (7001218)
- UNIVERSAL ONE Hanging File Folders 9-3/8" x 11-3/4", Yellow, Pk25 (UNV14119)
- UNIVERSAL ONE Hanging File Folders 9-3/8" x 11-3/4", Red, Pk25 (UNV14118)
- UNIVERSAL ONE Hanging File Folders 9-3/8" x 11-3/4", Assorted Colors, Pk25 (UNV14121)
- UNIVERSAL ONE Index Tab 8-1/2 x 11", Monthly Jan-Dec, Multicolor, Pk6 (UNV24810)
- UNIVERSAL ONE Hanging File Folders 9-3/8" x 11-3/4", Violet, Pk25 (UNV14120)
- UNIVERSAL ONE File Folder 9-5/8" x 14-3/4", 1/3-Cut Tab, Brown, Pk100 (UNV16133)
- SMEAD Folder, File, Ltr, 1/3, Blue Pk (SMD12043)
- Universal One File Folders