Shop All Easels
Universal One
Foldable Dry Erase Easel, 28.5x37.5
Mfr # UNV43030
Zoro # G4258427
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Easel
- Mounting/Mobility Type Integrated A-Frame Stand
- Color White
- Material Plastic
- Frame Material Plastic
Product Information
- Brand Universal One
- MFR # UNV43030
- Zoro # G4258427
- UPC # 087547430309
- Country of Origin Portugal
- Category Easels
Dimensions
Board Dimensions | 29 in x 41 in |
Width | 29" |
Height | 41" |
Details
Item | Foldable Dry Erase Easel,28.5x37.5 |
Dry Erase Product Grouping | Dry Erase Easel |
Mounting/Mobility Type | Integrated A-Frame Stand |
Color | White |
Material | Plastic |
Frame Material | Plastic |
Frame Color | Black |
Board Style | Dry Erase Easel |
Dry Erase Surface Type | Melamine |
Standards | ISO 9001-2008 |
Description
Foldable Dry Erase Easel,28.5x37.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 8", White, 25/Bundle (55VG63)
- SMOOTHMOVE Moving Box, 14x15x18 in; 15x12x10 in, PK12 (7716401)
- DACASSO Navy Blue Bonded Leather 36" x 17" No Core Rollable Desk Mat/Pad (PR-5049)
- ACCO Pressboard Report Cover 8-1/2 x 11", Light Blue (A7025972A)
- UNIVERSAL ONE HD Easel, 69" Max Height, Metal, Silver (UNV43035)
- UNIVERSAL ONE Self-Stick Easel Pad, 25x30 In, White, PK2 (UNV35603)
- MELISSA & DOUG Easel Paper Pad, 17" x 20", 50 sheets Per Pad, PK3 (4102)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products 425MG Portable Presentation Easels (425MG)
- CRESTLINE PRODUCTS Child's Deluxe Double Easel (17237)
- POST-IT Easel Pad, Plan, 30 In., White, PK4 (559VAD4PK)
- QUARTET Portable Folding Easel 63"x34", Black (27E)
- Universal One Easels