Shop All Business Envelopes
Universal One
Envlpe, 9-1/2 x 12-1/2, Slf-Stck, Brn, PK250
Mfr # UNV35291
Zoro # G5534566
product price: $72.99
/pk 250, $0.29/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Self Adhesive
- Envelope Size #12-1/2
- Expanded Width 1"
Product Information
- Brand Universal One
- MFR # UNV35291
- Zoro # G5534566
- UPC # 087547352915
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | #12-1/2 |
Expanded Width | 1" |
Height | 12 1/2 in |
Width | 9 1/2 in |
Exterior Dimensions | 9.5 x 12.5 |
Trade Size | #12 1/2 |
Details
Item | Manila Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Self Adhesive |
Color | Brown |
Closure | Adhesive Strip |
Class | #93 |
Basis Weight | 28 lb Bond |
Seam Type | Center |
Flap Type | Square |
Weight | 11.058 lbs |
Exterior Material(s) | Kraft Paper Stock |
Description
Manila Envelopes, Material Kraft, Envelope Closure Self Adhesive, Color Brown, Envelope Size #12-1/2, Height 12 1/2 in, Width 9 1/2 in, Opening Top, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Blank Tag, 5-1/4 x 2-5/8 In, Yel, PK25 (TUF-G05YW)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 60 Yd., PK36 (F4210G)
- BRAND MANAGEMENT GROUP White Inkjet Paper 24 X 150 (C1860A)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Blue, Pk100 (PFX421013BLU)
- UNIVERSAL ONE Envelope, #10, G. Flap, 4-1/8in.H, PK500 (UNV36320)
- UNIVERSAL ONE Catalog Envelope, 3-1/2in.H, #1, PK500 (UNV35300)
- UNIVERSAL ONE Catalog Envelope, 13in.H, Paper, PK100 (UNV40101)
- UNIVERSAL ONE Envelope, Self-Adhesive, 4-1/8in.H, PK100 (UNV36002)
- UNIVERSAL ONE Catalog Envelope, 9in.Hx6in.W, #55, PK500 (UNV40105)
- UNIVERSAL ONE Envelope, Self-Adhesive, 4-1/8in.H, PK500 (UNV36003)
- ASP License Plate Envelopes Self Seal-Plain, 13" X 6 1/2", 100 Per Box Pk (832)
- Universal One Mail Supplies