Shop All Business Envelopes
Universal One
Envelope, #9, G. Flap, 3-55/64in.H, PK500
Mfr # UNV35209
Zoro # G1888288
product price: $38.75
/pk 500, $0.08/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Envelope Closure Gummed Flap
- Envelope Size #9
- Color White
- Width 8 7/8 in
Product Information
- Brand Universal One
- MFR # UNV35209
- Zoro # G1888288
- UPC # 087547352090
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | #9 |
Width | 8 7/8 in |
Height | 3 55/64 in |
Trade Size | #9 |
Exterior Dimensions | 3.88 x 8.88 |
Details
Item | Business Envelopes |
Material | Paper |
Envelope Closure | Gummed Flap |
Color | White |
Class | #9 |
Closure | Gummed Flap |
Security Tint | No |
Weight | 5.543 lbs |
Basis Weight | 24 lb Bond |
Exterior Material(s) | Paper Stock |
Finish | Wove |
Flap Type | Square |
Seam Type | Side |
Features | Open-Side Horizontal Orientation |
Description
Business Envelopes, Color White, Envelope Closure Gummed Flap, Envelope Size #9, Height 3 55/64 in, Width 8 7/8 in, Material Paper, Security Tint No, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Magnetic Addition Machine (6368)
- SMEAD Pressboard Folder, Gray/Green, PK10 (13776)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Gloss (85517)
- ISM/CCC Roll Carton Closing Staples, 3/4" Leg Length, 1-11/32" Crown (1611-8095)
- UNIVERSAL ONE Envelope, #10, G. Flap, 4-1/8in.H, PK500 (UNV36320)
- UNIVERSAL ONE Interoffice Envelope, 10 x 13, Brown, PK100 (UNV63570)
- UNIVERSAL ONE Catalog Envelope, 3-1/2in.H, #1, PK500 (UNV35300)
- UNIVERSAL ONE Catalog Envelope, 13in.Hx10in.W, PK100 (UNV42102)
- UNIVERSAL ONE Envelope, #10, G. Flap, 3-1/8in.H, PK250 (UNV36319)
- UNIVERSAL ONE Catalog Envelope, 12in.H, Kraft, PK100 (UNV40102)
- QUALITY PARK Packing List Envelope, Orange, PK100 (QUA46894)
- Universal One Business Envelopes