Shop All Tacks & Push Pins
Universal One
Cubicle Recycled Clip, Charcoal, PK24
Mfr # UNV08221
Zoro # G1888181
product price: $8.79
/pk 24, $0.37/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Standard
- Length 0.63"
- Color Charcoal
- Holding Capacity 6.5 oz
- Material Plastic
Product Information
- Brand Universal One
- MFR # UNV08221
- Zoro # G1888181
- UPC # 087547082218
- Country of Origin China
- Category Tacks & Push Pins
Dimensions
Size | Standard |
Length | 0.63" |
Overall Width | 1 in |
Overall Height | 5/8 in |
Details
Item | Clips/Clamps |
Color | Charcoal |
Holding Capacity | 6.5 oz |
Material | Plastic |
Product Type | Panel Clips |
Base Type | No Base |
Description
Panel Clips, Size 1 in x 5/8 in x 3/8 in, Holding Capacity 0.5 in, Color Gray, Material Plastic, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE PRODUCTS 36 x 48 Cork Bulletin Board (10099)
- QUARTET BULL/DRYERASEBOARD17X23"" (35-380402Q)
- ZORO SELECT Mailer Envelope, Kraft, 5 in. W, PK250 (36DY92)
- ZORO SELECT Steel Strapping, 23 mil, 300 ft. L (16P039)
- HILLMAN Push Pin Clear (122640)
- ADVANTUS Fabric Panel Wall Clips, Black, PK20 (AVT-75344)
- GEM OFFICE PRODUCTS Tack, Map, Med Hd, 3/8"Pt, Asst, PK100 (MTA)
- QUARTET Push Pins, Magnetc, Ast, PK20 (MPPC)
- U BRANDS Pushpins, Arrow, 3/8" Shank, 36/PK, Gold 36PK (UBR3083U0624)
- MASTER MAGNETICS Magnetic Push Pins (07509)
- OIC Thumb Tacks, 1/2" head, 100/BX, Steel 100PK (OIC92914)
- Universal One Tacks & Push Pins