Shop All Pens
Universal One
Comfort Grip Retrctble Pen, Blk, Fine, PK12
Mfr # UNV15520
Zoro # G4258655
product price: $5.49
/pk 12, $0.46/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 0.7mm
- Point Type Fine
- Barrel Color Black
Product Information
- Brand Universal One
- MFR # UNV15520
- Zoro # G4258655
- UPC # 087547155202
- Country of Origin China
- Category Pens
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Fine |
Barrel Color | Black |
Features | Pocket Clip, Water Resistant |
Grip | Comfort |
Pen Ink Color | Blue |
Pen Grip Type | Rubber |
Pen Style | Retractable |
Permanent/Washable Ink | Permanent |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Black |
Pen Ink Color(s) | Black |
Special Ink Properties | Water-Resistant |
Description
Comfort Grip Retrctble Pen,Blk,Fine,PK12, Pen Ink Color Blue, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Washable Super Tips Markers, Broad/Fine Bullet Tip, Asstd Colors, PK20 (588106)
- MAGNA VISUAL 3/4" Yellow Magnetic Arrows 20/Pk (FI-422)
- TWP Bailing Wire, 16-1/2 Guage, 3-1/2LB (TW1612312)
- FANTAPAK Opaque White Poly Mailer Bag, 2., PK1000, Width: 6 (PM6X9)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Red PK12 (UNV39914)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Blue PK12 (UNV39711)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Red PK12 (UNV39712)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Blue PK12 (UNV39913)
- UNIVERSAL ONE Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (UNV15511)
- UNIVERSAL ONE Ballpoint Pen, RT, Gel Ink, Black, PK12 (UNV168V BLK)
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Extra Fine, 0.5mm, Purple Ink, Dozen (31006)
- Universal One Pens