Shop All Copy & Printer Paper
Universal One
Colored Paper, 8-1/2 x 11 In, Green, PK500
Mfr # UNV11203
Zoro # G3033926
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2 in x 11 in
- Color Green
- Paper Weight 20 lb
- Recycled Content 30 %
- Paper Size Name Letter
Product Information
- Brand Universal One
- MFR # UNV11203
- Zoro # G3033926
- UPC # 087547112038
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Multipurpose Paper |
Color | Green |
Paper Weight | 20 lb |
Recycled Content | 30 % |
Finish | Matte |
Number of Reams per Case | 1 |
Total Number of Sheets | 500 |
Features | Acid-free |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
For Use With | Copiers, Laser, Offset Presses |
3 Hole Punch | No |
Machine Compatibility | Copiers; Laser Printers; Offset Presses; Spirit Duplicators |
Weight | 5.215 lbs |
Paper Basis Weight (lb) | 20 lb Bond |
Paper/Media Color(s) | Green |
Description
Multipurpose Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 20 lb, Color Green, Finish Matte, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 1, For Use With Copiers, Laser, Offset Presses, Recycled Content 30 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Enclosed Cork Bulletin Board 36x48", 2 Door (PA23648K)
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK125 (56JM11)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (1NUG3)
- PENDAFLEX Hanging File Folders, Teal, PK25 (PFX415315TEA)
- UNIVERSAL ONE Copier Paper, 8-1/2in.x 11in., PK5000 (UNV20030)
- UNIVERSAL ONE Multi Paper, 8-1/2 x 11 In, Orchid, PK500 (UNV11212)
- UNIVERSAL ONE Multi Paper, 8-1/2 x 11 In, White, PK5000 (UNV95200)
- AVERY Half-Fold Greeting Cards, Matte, 5, PK30 (8316)
- BETTER OFFICE PRODUCTS Stationery Paper, Vintage Antique Old Fashion Parchment Paper, Letter Size, 6 Designs, 100PK (64502)
- SCHOOL SMART PAPER SKIP LINE 8X10.5 3/8IN RULED SW REAM (PRWC81531638385987)
- EPSON Watercolor Radiant White Inkjet Paper, 13in x 19in, White, 20 Sheets/Pack (S041351)
- Universal One Copy & Printer Paper