Shop All Business Envelopes
Universal One
Catalog Envelope, 13in.Hx10in.W, PK100
Mfr # UNV42102
Zoro # G1887901
product price: $23.79
/pk 100, $0.24/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Opening Top
- Envelope Size #13-1/2
- Envelope Closure Self Adhesive
- Color White
Product Information
- Brand Universal One
- MFR # UNV42102
- Zoro # G1887901
- UPC # 087547421024
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | #13-1/2 |
Height | 13 in |
Width | 10 in |
Exterior Dimensions | 10 x 13 |
Trade Size | #13 1/2 |
Details
Item | Catalog Envelopes |
Material | Paper |
Opening | Top |
Envelope Closure | Self Adhesive |
Color | White |
Closure | Self-Adhesive |
Flap Type | Square |
Basis Weight | 28 lb Bond |
Exterior Material(s) | Paper Stock |
Weight | 4.78 lbs |
Finish | Wove |
Seam Type | Center |
Description
Catalog Envelopes, Material Paper, Envelope Closure Self Adhesive, Color White, Envelope Size #13-1/2, Height 13 in, Width 10 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Chalk, Anti-Dust, White, PK12 (501402)
- PINNACLE PLASTICS Pinnacle Plasti Ice Bag 12x18 1.5 mil 10Lb Drawstring Stock Print 500, 500PK (ICEBAG10DS)
- HEATHROW SCIENTIFIC Slide Mailer, 5 Slot, Assorted, PK25 (HS15983G)
- AVERY Small Tent Cards, Uncoated, Ivory, PK160 (5913)
- UNIVERSAL ONE Security Tinted Envelope, #10, PK500 (UNV36101)
- UNIVERSAL ONE Catalog Envelope, 12in.H, #93, PK100 (UNV42907)
- UNIVERSAL ONE Envelope, Self-Adhesive, 4-1/8in.H, PK500 (UNV36003)
- UNIVERSAL ONE Envelope, 9 x 12, Self-Stick, Brown, PK250 (UNV35290)
- UNIVERSAL ONE Envelope, Self-Adhesive, 4-1/8in.H, PK100 (UNV36002)
- UNIVERSAL ONE Security Tinted Envelope, #10, PK100 (UNV36004)
- PENDAFLEX Expandable Button Booklet, Clear, PK3 (PFX638143)
- Universal One Mail Supplies