Shop All File Folders
Universal One
Box Hanging File Folders 8-1/2" x 14", 2" Expansion, Standard Green, Pk25
Mfr # UNV14152
Zoro # G1887131
product price: $36.39
/pk 25, $1.46/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 2 in
- Color Green
- Material 11 Pt. Stock
- Height 8 1/2 in
- File Size Legal
Product Information
- Brand Universal One
- MFR # UNV14152
- Zoro # G1887131
- UPC # 087547141526
- Country of Origin United States
- Category File Folders
Dimensions
Expanded Width | 2 in |
Height | 8 1/2 in |
File Size | Legal |
Folder Size Type | Legal |
Expanded Depth | 2 in |
Paper Size | Legal |
Overall Width | 14 in |
Details
Item | Hanging File Folders |
Color | Green |
Material | 11 Pt. Stock |
Features | Reinforced Bottom |
Product Type | Hanging File Folders |
File Tab Cut | 1/5-Cut |
Compartments per Folder | 1 |
Folder Material | 11-pt Stock |
File Tab Position | Assorted |
Folder Color | Standard Green |
Description
Hanging File Folders, Height 8 1/2 in, Expanded Width 2 in, Color Green, File Size Legal, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Dispenser, Tape 1" Core, Sr (C60ST)
- PARTNERS BRAND 24" x 30" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8630)
- ELMERS Elmers X616 No. 16 Bulk Pack Blades for X-Acto Knives 100 per Box (X616)
- EPSON Yellow DURABrite Ultra Ink 300 YLD (T252420)
- UNIVERSAL ONE Extended Insertable Index, 5 Tab, Multicolor, Pk6 (UNV21874)
- UNIVERSAL ONE Hanging File Folders, Assorted, PK25 (UNV14221)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 2" Expansion, Manila, Pk50 (UNV76300)
- UNIVERSAL ONE Hanging File Folders, Violet, PK25 (UNV14220)
- UNIVERSAL ONE File Folders 9-5/8 x 11-3/4", 1/3 Cut Assorted, Manila (UNV16113)
- UNIVERSAL ONE Index Tab 8-1/2 x 11" A-Z, Multicolor, Pk6 (UNV24812)
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket (70425)
- Universal One File Folders