Shop All Dry Erase Boards
Universal One
48"x96" Melamine Whiteboard
Mfr # UNV43627
Zoro # G4258506
original price:
$309.99
4% off
new price: $296.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$296.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Dry Erase Width 96"
- Board Color White
- Dry Erase Surface Type Melamine
- Board Frame Material Anodized Aluminum
Product Information
- Brand Universal One
- MFR # UNV43627
- Zoro # G4258506
- UPC # 087547436271
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 96" |
Height | 48" |
Board Width | 96" |
Details
Item | Dry Erase Board,Melamine,96x48 |
Board Color | White |
Dry Erase Surface Type | Melamine |
Board Frame Material | Anodized Aluminum |
Frame Color | Silver |
Includes | (1) Marker/Eraser Tray; (1) Mounting Kit |
Features | Aluminum Frame |
Board Material | Melamine |
Weight | 45.12 lbs |
Description
Dry Erase Board,Melamine,96x48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO King Arthur's Medieval Knight of the Royal Scribe Pen Holder Statue (CL78492)
- U BRANDS Magnetic Chalkboard w/Decor Frame, 30 x 20, Black Surface/White Frame (2073U00-01)
- UNIVERSAL Ballpoint Pen, Retractable, Blue, PK12 (UNV189E BLU)
- BUFF AND SHINE YELLOW 9"x1.5" CONTOUR FOAM GRIP PAD (BUF930G)
- UNIVERSAL ONE 24"x36" Melamine Whiteboard (UNV43628)
- UNIVERSAL ONE 36"x48" Magnetic Dry Erase Board, Black (MB1407368)
- UNIVERSAL ONE 18"x24" Melamine Whiteboard (UNV44618)
- UNIVERSAL ONE 24"x36" Magnetic Dry Erase Board, Dry Erase Height: 24" (MB0707368)
- UNIVERSAL ONE 18"x24" Melamine Whiteboard, Black Frame (UNV43630)
- UNIVERSAL ONE 36"x48" Magnetic Porcelain Whiteboard (UNVCR0801850)
- MOORECO Magnetic, Glass Board, 47.24"Hx70.87"W, Red (83845-RED)
- Universal One Dry Erase Boards