Shop All Dry Erase Boards
Universal One
36"x48" Melamine Whiteboard, Black Frame
Mfr # UNV43629
Zoro # G4258549
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 36"
- Dry Erase Width 48"
- Board Color White
- Dry Erase Surface Type Melamine
- Board Frame Material Anodized Aluminum
Product Information
- Brand Universal One
- MFR # UNV43629
- Zoro # G4258549
- UPC # 087547436295
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36" |
Dry Erase Width | 48" |
Depth | 0.43" |
Height | 36" |
Board Width | 48" |
Details
Item | Dry Erase Board,Melamine,48x36,Blk |
Board Color | White |
Dry Erase Surface Type | Melamine |
Board Frame Material | Anodized Aluminum |
Frame Color | Black |
Includes | (1) Marker/Eraser Tray; (1) Mounting Kit |
Board Material | Melamine |
Weight | 10.89 lbs |
Description
Dry Erase Board,Melamine,48x36,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Ballpoint Pen, Medium 1.0 mm, Blue PK12 (PIL30006)
- XEROX XEROX COMP 550/560/570 YELLOW (006R01526)
- BRADY Battery Cover (M210-BATTCOV)
- ZORO SELECT Corrugated Boxes, 14" x 8" x 6", Kraft, 25/Bundle (55VG99)
- UNIVERSAL ONE 48"x96" Melamine Whiteboard, Board Color: White (UNV43620)
- UNIVERSAL ONE 48"x72" Porcelain Whiteboard (UNVCR1201850)
- UNIVERSAL ONE 24"x36" Magnetic Melamine Dry Erase Board (UNV43733)
- UNIVERSAL ONE 24"x36" Magnetic Dry Erase Board, Dry Erase Height: 24" (MB0707368)
- UNIVERSAL ONE 24"x36" Melamine Whiteboard (UNV43619)
- UNIVERSAL ONE 36"x48" Magnetic Melamine Whiteboard (UNV43734)
- LORELL Magnetic Dry Erase Calendar Board (LLR52503)
- Universal One Dry Erase Boards